3
more
Scout Pro 2 Tester and Test-n-Map Remote Kit
Item #:
784149
Cat #:
VDV501-824
UPC:
092644581977
Sign In or Register to view pricing and more.
Documents & Guides
Scout Pro 2 Tester and Test-n-Map Remote Kit, Application: Tests Voice (RJ11/12), Data (RJ45), Video (F-connector coax) Connections, Includes: 1 Scout® Pro 2 Tester, 1 Self-Storing Test-n-Map Remote, 7 Test-n-Map Remotes, 1 Coax Barrel F Adapter, 8 Coax Push-on F Adapters, 8 RJ45 Jumper Test Cables, 1 Carrying Case, Manual and 9V Battery
Overview
Scout Pro 2 Tester and Test-n-Map Remote Kit, Application: Tests Voice (RJ11/12), Data (RJ45), Video (F-connector coax) Connections, Includes: 1 Scout® Pro 2 Tester, 1 Self-Storing Test-n-Map Remote, 7 Test-n-Map Remotes, 1 Coax Barrel F Adapter, 8 Coax Push-on F Adapters, 8 RJ45 Jumper Test Cables, 1 Carrying Case, Manual and 9V Battery
Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections Cut testing and identification time in half with 8 Test-n-Map™ Remotes that test, map and ID multiple cable runs in a single step Test for open, short, miswire or split-pair faults Trace cables, wire pairs and individual conductor wires with the Tone Generator (functionality requires an analog tone tracing probe not included) Other features include: voltage warning, shield detection, auto power off, low battery indicator and a self-storing remote The kit also supports up to 19 LanMap™ or CoaxMap™ Location Remotes to identify cable runs (sold separately) Carrying Case has custom-designed compartments to hold tester and accessories securely Kit includes: 1 Scout® Pro 2 Tester, 1 self-storing Test-n-Map™ Remote, 7 Test-n-Map™ Remotes, 1 coax barrel F adapter, 8 Coax push-on F adapters, 8 RJ45 jumper test cables, 1 carrying case, manual and 9V battery
Also known as: 092644581977, VDV501-824, wiremap tester
Specifications
Type: | Tester |
Standards: | California Proposition 65 |
Type: | Tester |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)