Klein Pocket Continuity Tester

Item #: 1316013
Cat #: VDV512-007
UPC: 092644691416
Sign In or Register to view pricing and more.
Documents & Guides
Klein Pocket Continuity Tester, 1-Port, LED Display, AAA Alkaline Battery, 5 in Length, 1-1/4 in Width, Aluminum/Rubber

Overview

Klein Pocket Continuity Tester, 1-Port, LED Display, AAA Alkaline Battery, 5 in Length, 1-1/4 in Width, Aluminum/Rubber
Klein Tools' Wire Tracer is a pocket-sized continuity tester that can quickly trace coaxial cable. Identify and test for continuity and short faults via audible beep and LED indicators. Remote beeps loudly to confirm continuity. LED lights green for continuity and red for shorts. F-adapter enables testing of loose cables and installed cable runs. Tester switches off when remote is docked to save battery life. Battery included.
Also known as: 092644691416, VDV512-007

Specifications

Width: 1 1/4 in
Length: 5 in
Color: Black/Orange
Standards: California Proposition 65
Width: 1 1/4 in
Color: Black/Orange
Length: 5 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)