Fan-Out Kit, 6 Fibers, 24" Tubing, Color Coded 900um Buffer Tubes
Item #:
24286
Cat #:
49887-6S
UPC:
078477038697
Sign In or Register to view pricing and more.
Documents & Guides
Fan-Out Kit, Fibers: 6, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes.
Overview
Fan-Out Kit, Fibers: 6, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes.
24" Fiber Optic Fan-Out Kit, 6-fiber
Also known as: 078477038697, 49887-6S
Specifications
Length: | 2 ft |
Type: | Fan Out Kit |
Size: | 250um, 900um |
Length: | 2 ft |
Size: | 250um, 900um |
Type: | Fan Out Kit |
Customer Reviews
No reviews for this product
(0)