Opticom LC Cassette, OS1/OS2 24-Fiber

Item #: 1013543
Cat #: FC29N-24-10AS
UPC: 074983951338
Sign In or Register to view pricing and more.
OS1/OS2 24-Fiber Total, Standard Loss, LC Duplex Adapter Cassette (Color and Split Sleeve Dictated By Fiber Type), Standard Method A

Overview

OS1/OS2 24-Fiber Total, Standard Loss, LC Duplex Adapter Cassette (Color and Split Sleeve Dictated By Fiber Type), Standard Method A
QuickNet™ MTP* Fiber Optic Cassettes consist of pre-terminated LC or SC adapters for quick and easy deployment in high density applications and provide efficient utilization of rack space and design flexibility. These cassettes comply with all multimode and singlemode channel requirements. QuickNet ™ MTP* Fiber Optic Cassettes are available with a standard channel insertion loss of 0.75dB max and an optimized loss of 0.5dB max. The cassettes offer 12-fiber MTP* adapter(s) on the rear of the units routed to duplex LC, duplex SC, or simplex SC adapters on the front patch field. Equipped with LC duplex adapters, the cassette houses a maximum density of 24 fibers for a total of four cassettes or 96 fibers when incorporated into a 1 RU patch panel. Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme. QuickNet ™ MTP* Fiber Optic Cassettes interconnect with high-density fiber cable assemblies for quick connection of remote or data center applications
Also known as: 074983951338, FC29N-24-10AS

Specifications

Conductors: 24 Fiber
Conductors: 24 Fiber

Customer Reviews

No reviews for this product
(0)