Replacement 110 Blade

Item #: 1156087
Cat #: PA4572
UPC: 769328108460
Sign In or Register to view pricing and more.
Documents & Guides
Punchdown 110 Blade, Replacement Blade, Compatible With: SurePunch, SurePunch Pro Punchdown Tool

Overview

Punchdown 110 Blade, Replacement Blade, Compatible With: SurePunch, SurePunch Pro Punchdown Tool
Cushion grip, molded to the shape of your hand, for comfort and a sure, non-slip hold Increased HI/LO impact force to meet demands of new cable types and AWG sizes: LO= 30 lbs (133 N), HI= 40 lbs (178 N) For 28-22 AWG (0.08 - 0.34mm2), solid or stranded wire Uses twist-and-lock style blades Cushioned heel for comfort in the palm of your hand New latch cover blade storage area in end of handle Lanyard holes in end
Also known as: 769328108460, PA4572

Specifications

Type: Blade, 110 Style, 110 Blade
Type: Blade, 110 Style, 110 Blade

Customer Reviews

No reviews for this product
(0)