Datacomm Tools

603 Found
Ideal

Punchmaster™ II Impact Punchdown Tool

Item #: 25107
CAT #: 35-485
UPC: 783250014552
Sign In or Register to view pricing and more.
Ideal

FT-45™ Feed-Thru Modular Plug Crimp Tool

Item #: 1106748
CAT #: 30-495
UPC: 783250787494
Sign In or Register to view pricing and more.
Klein

Pass-Thru™ Modular Crimper

Item #: 1173691
CAT #: VDV226-110
UPC: 092644690945
Sign In or Register to view pricing and more.
Panduit

HD Flex Splice Cassette

Item #: 1097508
CAT #: FHS9N-12-10P
UPC: 074983039920
Sign In or Register to view pricing and more.
Panduit

TG Style Termination Tool

Item #: 1163933
CAT #: EGJT-1
UPC: 613056256774
Sign In or Register to view pricing and more.
Klein

Ratcheting Crimper/Stripper

Item #: 182793
CAT #: VDV226-011-SEN
UPC: 092644580147
Sign In or Register to view pricing and more.
Ideal

Telemaster™ Modular Plug Crimp Tool

Item #: 91379
CAT #: 30-496
UPC: 783250304967
Sign In or Register to view pricing and more.
Ideal

OmniSeal™ Pro XL Coax Compression Tool

Item #: 26243
CAT #: 30-793
UPC: 783250307937
Sign In or Register to view pricing and more.
Klein

LAN Explorer™ Data Cable Tester with Remote

Item #: 1580195
CAT #: VDV526-100
UPC: 092644692246
Sign In or Register to view pricing and more.
Ideal

Test-Tone-Trace VDV Test Kit

Item #: 421875
CAT #: 33-866
UPC: 783250722150
Sign In or Register to view pricing and more.
Klein

Data Cable Crimping Tool for Pass-Thru™, Compact

Item #: 1408052
CAT #: VDV226-005
UPC: 092644582875
Sign In or Register to view pricing and more.
Ideal

FT-45™ Twisted Pair Termination Hip Kit

Item #: 1383603
CAT #: 33-508
UPC: 783250801213
Sign In or Register to view pricing and more.
Panduit

HD FLEX LC SPLICE CASSETTE P

Item #: 1571095
CAT #: FHS9N-12-LAP
UPC: 61305676975
Sign In or Register to view pricing and more.
Burndy

Rotating Die Crimp Tool

Item #: 79495
CAT #: MRC840
UPC: 781810192504
Sign In or Register to view pricing and more.
Ideal

Pro Tone and Probe Kit

Item #: 9685
CAT #: 33-864
UPC: 783250515479
Sign In or Register to view pricing and more.
Southwire

B-202 Blade, Pack of 2

Item #: 85463
CAT #: B-102
UPC: 723875801021
Sign In or Register to view pricing and more.
Ideal

Punchmaster™ II Impact Punchdown Tool

Punchdown Tool, Punchmaster II, Includes: 66 and 110 Blade
Item #: 25107
CAT #: 35-485
UPC: 783250014552
Sign In or Register to view pricing and more.
Ideal

FT-45™ Feed-Thru Modular Plug Crimp Tool

Ft-45 Crimp Tool Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Item #: 1106748
CAT #: 30-495
UPC: 783250787494
Sign In or Register to view pricing and more.
Klein

Pass-Thru™ Modular Crimper

Pass-Thru™ Modular Crimper, Length: 6-3/32", Color: Yellow/Black
Item #: 1173691
CAT #: VDV226-110
UPC: 092644690945
Sign In or Register to view pricing and more.
Panduit

HD Flex Splice Cassette

HD Flex LC Splice Cassette Preloaded with 12-Fiber OS2 Pigtail and Standard IL, 6-Port Duplex LC Adapters in Blue with Zirconia Sleeves
Item #: 1097508
CAT #: FHS9N-12-10P
UPC: 074983039920
Sign In or Register to view pricing and more.
Panduit

TG Style Termination Tool

This Termination Tool Assists In Terminating Tg-Style Jack Modules And Field Term Plug.
Item #: 1163933
CAT #: EGJT-1
UPC: 613056256774
Sign In or Register to view pricing and more.
Klein

Ratcheting Crimper/Stripper

Ratcheting Modular Crimper/Stripper, Application: Crimps RJ22, RJ11/RJ12, RJ45 Connectors, (3) Crimping Dies: 8-Position, 6-Position, 4-Position, Cable Capacity: 28-22 AWG, Round STP/UTP, Flat-Satin Phone Cable
Item #: 182793
CAT #: VDV226-011-SEN
UPC: 092644580147
Sign In or Register to view pricing and more.
Ideal

Telemaster™ Modular Plug Crimp Tool

Telephone Tool; Telemaster; Combo; Handle Color: Black
Item #: 91379
CAT #: 30-496
UPC: 783250304967
Sign In or Register to view pricing and more.
Ideal

OmniSeal™ Pro XL Coax Compression Tool

Compression Tool, Omniseal Pro, Application: BNC, F-Type, RG11, RCA, Mini Coax Connectors to Coaxial Cable.
Item #: 26243
CAT #: 30-793
UPC: 783250307937
Sign In or Register to view pricing and more.
Klein

LAN Explorer™ Data Cable Tester with Remote

Lan Explorer™ Data Cable Tester Tests Rj11, Rj12 And Rj45 Terminated Voice And Data Cables For Miswires, Open Faults, Short Faults And Shielding With This Simple, Compact Tester. Fast Led Responses Indicate Cable Status (Pass/Fail).
Item #: 1580195
CAT #: VDV526-100
UPC: 092644692246
Sign In or Register to view pricing and more.
Ideal

Test-Tone-Trace VDV Test Kit

Test-Tone-Trace VDV Kit, Includes: Main Test Unit, Remote, Amplifier Probe, Carrying Case, Alligator Clip Cable Assembly, Patch Cables, Adapters, Instruction Manual, 9V Batteries
Item #: 421875
CAT #: 33-866
UPC: 783250722150
Sign In or Register to view pricing and more.
Klein

Data Cable Crimping Tool for Pass-Thru™, Compact

Compact Pass-Thru™ Modular Crimper Vdv226-005 Crimps Klein Tools' Rj45 Pass-Thru™ Connectors And Trims Conductor Wires In One Step Trims Flush To End Face Of Connector Eliminating Unintended Contact Between Conductor Wires On-Tool Wiring Guide Helps Minimize Wiring Errors Fast, Reliable Rj45 Pass-Thru™ Modular Crimper Installs Connectors For Data Applications Use With Klein Tools Pass-Thru™ Connectors Not For Use With Standard (Non Pass-Thru™) Connectors Replacement Blades Available (Cat. No. Vdv999-078)
Item #: 1408052
CAT #: VDV226-005
UPC: 092644582875
Sign In or Register to view pricing and more.
Ideal

FT-45™ Twisted Pair Termination Hip Kit

FT-45™ Twisted Pair Termination Hip Kit, Includes: 30-495 FT-45 Crimper, 35-485 Punch Down Tool, 45-605 PrepPro® Coax/UTP Cable Stripper, 35-088 Scissors and Pouch
Item #: 1383603
CAT #: 33-508
UPC: 783250801213
Sign In or Register to view pricing and more.
Panduit

HD FLEX LC SPLICE CASSETTE P

HD FLEX LC SPLICE CASSETTE PRELOADED WITH 12 OS2 LC PIGTAILS 250UM AND STANDARD IL 6-PORT DUPLEX LC/APC ADAPTERS WITH ZIRCONIA SPLIT SLEEVES
Item #: 1571095
CAT #: FHS9N-12-LAP
UPC: 61305676975
Sign In or Register to view pricing and more.
Burndy

Rotating Die Crimp Tool

Rotating Die Crimp Tool, 8 AWG-4/0 AWG Copper
Item #: 79495
CAT #: MRC840
UPC: 781810192504
Sign In or Register to view pricing and more.
Ideal

Pro Tone and Probe Kit

Tone Generator and Amplifier Probe Kit, Wire Tracer, Includes: Tone Generator (62-160), Amplifier Probe (62-164), Soft Black Nylon Carrying Case Cable Assemblies & Flat Tip
Item #: 9685
CAT #: 33-864
UPC: 783250515479
Sign In or Register to view pricing and more.
Southwire

B-202 Blade, Pack of 2

B-202 Blade, Pack of 2
Item #: 85463
CAT #: B-102
UPC: 723875801021
Sign In or Register to view pricing and more.
Page 1 of 38
603 Items found