LED Recoil Flashlight

Item #: 101751
Cat #: X19
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recoil FlashlightFlashlight, Recoil, Grip-It, Waterproof, Bulb Type: LED, Body Color: Orange & Black, Light Color: White, Length: 7", Weight: 7.3 oz, Lamp Life: 10 000 Hours, Light Output: 32 Lumens, Run Time: 32 Hours, Power Requirements: (4) AA Batteries, Includes: (4)

Overview

LED Recoil FlashlightFlashlight, Recoil, Grip-It, Waterproof, Bulb Type: LED, Body Color: Orange & Black, Light Color: White, Length: 7", Weight: 7.3 oz, Lamp Life: 10 000 Hours, Light Output: 32 Lumens, Run Time: 32 Hours, Power Requirements: (4) AA Batteries, Includes: (4)
Also known as: X19

Specifications

Length: 7 in
Lumens: 32
Standards: California Proposition 65
Length: 7 in
Standards: California Proposition 65
Lumens: 32

Customer Reviews

No reviews for this product
(0)