Xenon Flexible Work Light

Item #: 748827
Cat #: DW919
UPC: 028875009195
Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Flexible, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY.

Overview

Work Light, Flexible, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 18V Battery. BATTERY SOLD SEPARATELY.
Heavy-duty 18 V cordless flexible floodlight allows for hands-free operation and light to be projected in any direction whether it is standing on its base, wrapped around a pipe, or hanging from rafters overhead. The extra-bright xenon bulb maximizes brightness of the beam.
Also known as: 028875009195, DW919

Specifications

Type: Work Light, Xenon
Volts DC: 18
Type: Work Light, Xenon
Volts DC: 18

Customer Reviews

No reviews for this product
(0)