Flexible Flashlight, LED

Item #: 259545
Cat #: FL2AAF
UPC: 783310102205
Sign In or Register to view pricing and more.
Flexible Flashlight, Bulb Type: LED, Body Color: Green & Black, Light Color: White, Length: 21.75", Weight: 0.33 lbs, Lamp Life: 50 000 Hours, Run Time: 100 Hours, Power Requirements: (2) AA Batteries

Overview

Flexible Flashlight, Bulb Type: LED, Body Color: Green & Black, Light Color: White, Length: 21.75", Weight: 0.33 lbs, Lamp Life: 50 000 Hours, Run Time: 100 Hours, Power Requirements: (2) AA Batteries
Also known as: 783310102205, FL2AAF

Specifications

Length: 21 3/4 in
Material: Aluminum
Length: 21 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)