LED Stylus Reach Pen Light

Item #: 133898
Cat #: 65418
UPC: 080926654181
Sign In or Register to view pricing and more.
Documents & Guides
Pen Light, Stylus Reach, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 25.5", Diameter: 0.375", Weight: 3.5 oz, Lamp Life: 100 000 Hours, Light Output: 11 Lumens, Run Time: 24 Hours, Power Requirements: (3) AAAA Batteries

Overview

Pen Light, Stylus Reach, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 25.5", Diameter: 0.375", Weight: 3.5 oz, Lamp Life: 100 000 Hours, Light Output: 11 Lumens, Run Time: 24 Hours, Power Requirements: (3) AAAA Batteries
Also known as: 080926654181, 65418

Specifications

Length: 25 1/2 in
Type: LED, Pen Light, Water Resistant
Lumens: 11
Length: 25 1/2 in
Lumens: 11
Type: LED, Pen Light, Water Resistant

Customer Reviews

No reviews for this product
(0)