LED Stylus Pro Reach Pen Light

Item #: 1157033
Cat #: 66418
UPC: 080926664180
Sign In or Register to view pricing and more.
Documents & Guides
Pen Light, Stylus Pro Reach, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 14.6", Run Time: 8 Hours.

Overview

Pen Light, Stylus Pro Reach, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 14.6", Run Time: 8 Hours.
Also known as: 080926664180, 66418

Specifications

Lumens: 85
Length: 14 in
Lumens: 85
Length: 14 in

Customer Reviews

No reviews for this product
(0)