M18™ RADIUS™ Compact Site Light

Item #: 1107149
Cat #: 2145-20
UPC: 045242473144
Sign In or Register to view pricing and more.
Documents & Guides
M18™ RADIUS™ Compact Site Light, 4,400 Lumens, 180° and 360° Electronic Light Control, Cordless or Corded ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ RADIUS™ Compact Site Light, 4,400 Lumens, 180° and 360° Electronic Light Control, Cordless or Corded ***Bare Tool Only, Battery & Charger Sold Separately***
Most versatile light on site - the new M18™ RADIUS™ LED compact site light is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
Also known as: 045242473144, 2145-20

Specifications

Customer Reviews

No reviews for this product
(0)