Pen Light/Lantern, Stylus Pro 360

Item #: 1157032
Cat #: 66218
UPC: 080926662186
Sign In or Register to view pricing and more.
Documents & Guides
Pen Light/Lantern, Stylus Pro 360, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.9", Diameter: 0.64", Weight: 1.9 oz, Lamp Life: 30 000 Hours, Light Output: 65 Lumens, Run Time: 6.5 Hours, Power Requirements: 2 - AAA Batteries

Overview

Pen Light/Lantern, Stylus Pro 360, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.9", Diameter: 0.64", Weight: 1.9 oz, Lamp Life: 30 000 Hours, Light Output: 65 Lumens, Run Time: 6.5 Hours, Power Requirements: 2 - AAA Batteries
This sleek, compact penlight has a lantern feature that provides hands-free use of 360° of light. Small enough to fit in your pocket, it's convenient to take with you anywhere.
Also known as: 080926662186, 66218

Specifications

Lumens: 65
Type: LED, Pen Light
Color: Black
Lumens: 65
Color: Black
Type: LED, Pen Light

Customer Reviews

No reviews for this product
(0)