LIL Larry LED Flashlight, Multi-Function, 250 Lumen, Black
Item #:
1033863
Cat #:
6464
UPC:
645397321033
Sign In or Register to view pricing and more.
Documents & Guides
LIL Larry LED Flashlight, Multi-Function, 3 Light Modes: High: 250 Lumen, Low: 95 Lumen, and Emergency Red Flash, Water/Impact Resistant, Steel Belt/Pocket Clip, Magnetic Base, Bulk Black
Overview
LIL Larry LED Flashlight, Multi-Function, 3 Light Modes: High: 250 Lumen, Low: 95 Lumen, and Emergency Red Flash, Water/Impact Resistant, Steel Belt/Pocket Clip, Magnetic Base, Bulk Black
Also known as: 645397321033, 6464
Specifications
Type: | LED, Flashlight |
Color: | Black |
Lumens: | 95, 250 |
Material: | Aluminum |
Type: | LED, Flashlight |
Lumens: | 95, 250 |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)