BIG Larry LED Flashlight, Multi-Function, 400 Lumen, Silver
Item #:
1050968
Cat #:
6385
UPC:
645397930686
Sign In or Register to view pricing and more.
Documents & Guides
BIG Larry LED Flashlight, Multi-Function, High: 400 Lumen, Low: 160 Lumen, Emergency Red Flash Mode, Water/Impact Resistant, Magnetic Base, Bulk Silver
Overview
BIG Larry LED Flashlight, Multi-Function, High: 400 Lumen, Low: 160 Lumen, Emergency Red Flash Mode, Water/Impact Resistant, Magnetic Base, Bulk Silver
Also known as: 645397930686, 6385
Specifications
Lumens: | 160, 400 |
Type: | LED, Flashlight |
Color: | Silver |
Material: | Aluminum |
Lumens: | 160, 400 |
Color: | Silver |
Type: | LED, Flashlight |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)