4AA Led Poly Body

Item #: 835386
Cat #: 68602
UPC: 080926686021
Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, ProPolymer, 4AA, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 7", Diameter: 1.48", Weight: 7.6 oz, Lamp Life: 50,000 Hours, Light Output: 100 Lumens, Run Time: 6 Hours, Power Requirements: (4) AA Batteries, Included

Overview

Flashlight, ProPolymer, 4AA, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 7", Diameter: 1.48", Weight: 7.6 oz, Lamp Life: 50,000 Hours, Light Output: 100 Lumens, Run Time: 6 Hours, Power Requirements: (4) AA Batteries, Included
This safety-rated light produces a long-reaching, bright beam and features an ergonomic design for comfortable handling. Unbreakable, scratch-resistant lens. IP67 waterproof to 1m for 30 minutes. 1m impact-resistance tested. Corrosion-proof.
Also known as: 080926686021, 68602

Specifications

Lumens: 100
Length: 7 in
Type: LED, Waterproof, Flashlight
Lumens: 100
Type: LED, Waterproof, Flashlight
Length: 7 in

Customer Reviews

No reviews for this product
(0)