LED Worklight

Item #: 1072612
Cat #: LED140C
UPC: 080083707201
Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Rechargeable, Bulb Type: LED, Body Color: Camo, Light Color: White, Run Time: 3 Hours, Power Requirements: 120V AC / 12V DC, 400 Lumen

Overview

Work Light, Rechargeable, Bulb Type: LED, Body Color: Camo, Light Color: White, Run Time: 3 Hours, Power Requirements: 120V AC / 12V DC, 400 Lumen
Also known as: 080083707201, LED140C

Specifications

Lumens: 400
Type: Work Light, LED, Rechargeable
Volts AC: 120
Volts DC: 12
Lumens: 400
Volts AC: 120
Type: Work Light, LED, Rechargeable
Volts DC: 12

Customer Reviews

No reviews for this product
(0)