USB Rechargeable ROVER™ Pivoting Flood Light

Item #: 1368041
Cat #: 2114-21
UPC: 045242532438
Sign In or Register to view pricing and more.
Documents & Guides
USB Rechargeable ROVER™ Pivoting Flood Light, Includes: (1) USB Rechargeable ROVER™ Pivoting Flood Light (2114-21), (1) REDLITHIUM™ USB BATTERY (48-11-2130), (1) 2 foot Heavy Duty Cable

Overview

USB Rechargeable ROVER™ Pivoting Flood Light, Includes: (1) USB Rechargeable ROVER™ Pivoting Flood Light (2114-21), (1) REDLITHIUM™ USB BATTERY (48-11-2130), (1) 2 foot Heavy Duty Cable
Powered by REDLITHIUM® USB, the Milwaukee® USB rechargeable Rover™ pivoting flood light delivers best-in-class output in any direction. With 550 lm of TRUEVIEW™ high definition output, the light heads 210° of rotation directs high output light to any work surface. A wide, magnetic base makes the USB rechargeable pivoting flood light perfect for positioning on common work surfaces or mounting to metal for hands free task lighting. It's collapsible design fits into pockets and a built-in carabiner gives user the ability to clip it to tool organizers or straps for easy transport from task-to-task. Optimize your light output or runtime by using one of three different output modes and get up-to 11 hours of runtime. Charge REDLITHIUM® USB batteries right inside the light via micro USB or swap it out with an additional REDLITHIUM® USB batteries for virtually no downtime. The Milwaukee USB rechargeable Rover™ pivoting flood light is great for any trade professional and is covered by a Limited Lifetime Warranty.
Also known as: 045242532438, 2114-21

Specifications

Type: Work Light, LED, Lithium Battery, Rechargable
Lumens: 550, 100, 250
Type: Work Light, LED, Lithium Battery, Rechargable
Lumens: 550, 100, 250

Customer Reviews

No reviews for this product
(0)