SLYDE + LED Flashlight, Multi-Function, 300 Lumen
Item #:
1080492
Cat #:
6525
UPC:
645397931249
Sign In or Register to view pricing and more.
Documents & Guides
SLYDE + LED Flashlight, Multi-Function, Flashlight: 300 Lumen, Work Light: 200 Lumen, Red Light: 35 Lumen, Red Flash, Anodized Aircraft-Grade Aluminum, Weather-Proof (IPX4) and Impact-Resistant
Overview
SLYDE + LED Flashlight, Multi-Function, Flashlight: 300 Lumen, Work Light: 200 Lumen, Red Light: 35 Lumen, Red Flash, Anodized Aircraft-Grade Aluminum, Weather-Proof (IPX4) and Impact-Resistant
Also known as: 645397931249, 6525
Specifications
Type: | LED, Flashlight |
Lumens: | 300, 200, 35 |
Color: | Black |
Material: | Aluminum |
Type: | LED, Flashlight |
Color: | Black |
Lumens: | 300, 200, 35 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)