Battery Operated Work Lights

66 Found
Milwaukee

M18™ ROVER™ Mounting Flood Light (Bare Tool)

Item #: 1288110
CAT #: 2365-20
UPC: 045242506453
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Flood Light (Tool-Only)

Item #: 689278
CAT #: 2361-20
UPC: 045242300655
Sign In or Register to view pricing and more.
Dewalt

20V Max Jobsite LED Spotlight

Item #: 1135186
CAT #: DCL043
UPC: 885911388535
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Search Light, 18V

Item #: 1073885
CAT #: 2354-20
UPC: 045242485833
Sign In or Register to view pricing and more.
Milwaukee

USB Rechargeable ROVER™ Pivoting Flood Light

Item #: 1368041
CAT #: 2114-21
UPC: 045242532438
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Work Light

Item #: 231604
CAT #: 2735-20
UPC: 045242199143
Sign In or Register to view pricing and more.
Dewalt

20V Max LED Hand Held Area Light (Bare Tool)

Item #: 1038410
CAT #: DCL050
UPC: 885911353151
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Stick Work Light

Item #: 1144071
CAT #: 2352-20
UPC: 045242341641
Sign In or Register to view pricing and more.
Milwaukee

M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Ch

Item #: 1716940
CAT #: 2367-20
UPC: 45242592248
Sign In or Register to view pricing and more.
Dewalt

Cordless Rechargeable Area Light, 1000 Lumens

Item #: 1306839
CAT #: DWHT81422
UPC: 076174814224
Sign In or Register to view pricing and more.
Streamlight

LED Waypoint Spotlight Flashlight

Item #: 475038
CAT #: 44900
UPC: 080926449008
Sign In or Register to view pricing and more.
Milwaukee

M12™ LED Stick Light

Item #: 689277
CAT #: 2351-20
UPC: 045242304578
Sign In or Register to view pricing and more.
Milwaukee

TRUEVIEW™ M12™ TRUEVIEW LED Spotlight

Item #: 1128632
CAT #: 2353-20
UPC: 045242366606
Sign In or Register to view pricing and more.
Dewalt

20V MAX* All-Purpose Cordless Work Light (Bare Tool)

Item #: 1617278
CAT #: DCL074
UPC: 885911595711
Sign In or Register to view pricing and more.
Streamlight

LED Streamlight Pistol Grip Flashlight

Item #: 510790
CAT #: 44910
UPC: 080926449107
Sign In or Register to view pricing and more.
Rayovac

Rayovac Virtually Indestructible 6AA LED Spotlight with Batteries

Item #: 2341929
CAT #: ROVDIYSP6AA1
UPC: 012800519842
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Mounting Flood Light (Bare Tool)

M18™ ROVER™ Mounting Flood Light, Cordless, 1500 Lumens of TRUVIEW™ High Definition Output, Up To 20 Hours Runtime, Magnetic Base, Length: 6.5", Width: 5.65", Spring Loaded Clamp with 2" Capacity for Claming to Various Materials, ***Powered by M18™ REDLITHIUM™ Battery Packs (Sold Separately)***
Item #: 1288110
CAT #: 2365-20
UPC: 045242506453
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Flood Light (Tool-Only)

M18™ ROVER™ Flood Light (Tool-Only), Output: 1100 Lumens, Weight: 4.08 lbs, Power Requirements: M18 Battery, Up to 10 Hours Run Time with 5aH Battery (Sold Separately)
Item #: 689278
CAT #: 2361-20
UPC: 045242300655
Sign In or Register to view pricing and more.
Dewalt

20V Max Jobsite LED Spotlight

20V Max Jobsite LED Spotlight, Light Output: High (1500 Lumens) & Low (500 Lumens), Runtime: 4-13.5 Hrs. ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1135186
CAT #: DCL043
UPC: 885911388535
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Search Light, 18V

M18 LED Search Light, 18V, 1,250 Lumens of TRUEVIEW™ High Definition Output, Four Output Modes: Spot, Flood, Spot/Flood, and Strobe ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1073885
CAT #: 2354-20
UPC: 045242485833
Sign In or Register to view pricing and more.
Milwaukee

USB Rechargeable ROVER™ Pivoting Flood Light

USB Rechargeable ROVER™ Pivoting Flood Light, Includes: (1) USB Rechargeable ROVER™ Pivoting Flood Light (2114-21), (1) REDLITHIUM™ USB BATTERY (48-11-2130), (1) 2 foot Heavy Duty Cable
Item #: 1368041
CAT #: 2114-21
UPC: 045242532438
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Work Light

Work Light, Bulb Type: LED, Body Color: Red & Black, Light Color: White, Power Requirements: M18 Battery, 100 Lumens, 135° Rotating Head, Up to 10 Hours Run time with 5aH Battery.
Item #: 231604
CAT #: 2735-20
UPC: 045242199143
Sign In or Register to view pricing and more.
Dewalt

20V Max LED Hand Held Area Light (Bare Tool)

20V Max LED Hand Held Area Light, Run Time: Up To 22 Hours, Weight: 2 lbs, Light Output: High (1000 Lumens) & Low (500 Lumens), ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1038410
CAT #: DCL050
UPC: 885911353151
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Stick Work Light

M18 LED Stick Light, 18V, Length: 11.6", Weight: 1.1lbs, Lumens: 300, 180 Degree Coverage with Pivoting Head, and Two Adjustable Metal Hooks
Item #: 1144071
CAT #: 2352-20
UPC: 045242341641
Sign In or Register to view pricing and more.
Milwaukee

M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Ch

M12 ROVER Portable Service and Repair Flood Light With 2.1 A USB Charging, LED Lamp, 12 V
Item #: 1716940
CAT #: 2367-20
UPC: 45242592248
Sign In or Register to view pricing and more.
Dewalt

Cordless Rechargeable Area Light, 1000 Lumens

Cordless Rechargeable Area Light, 1000 Lumens
Item #: 1306839
CAT #: DWHT81422
UPC: 076174814224
Sign In or Register to view pricing and more.
Streamlight

LED Waypoint Spotlight Flashlight

Spotlight, Pistol Grip, Waypoint, Water Resistant, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 6.75", Diameter: 3.5", Weight: 1.8 lbs, Lamp Life: 50 000 Hours, Light Output: 210/20 Lumens, Run Time: 8.5/120 Hours, Power Requirements: (
Item #: 475038
CAT #: 44900
UPC: 080926449008
Sign In or Register to view pricing and more.
Milwaukee

M12™ LED Stick Light

M12™ LED Stick Light, Red & Black, Weight: 0.55 lb, Light Output: 220 Lumens, Power Requirements: M12 Red Lithium Battery (Sold Separately)
Item #: 689277
CAT #: 2351-20
UPC: 045242304578
Sign In or Register to view pricing and more.
Milwaukee

TRUEVIEW™ M12™ TRUEVIEW LED Spotlight

TRUEVIEW™ M12™ LED Spot Light, 12V, 3 Light Output Modes, IPX4 Rated, High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack, Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack, Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack
Item #: 1128632
CAT #: 2353-20
UPC: 045242366606
Sign In or Register to view pricing and more.
Dewalt

20V MAX* All-Purpose Cordless Work Light (Bare Tool)

TOOL CONNECT™ 20V MAX* All-Purpose Cordless LED Work Light, 5000 Lumens, Free Standing Or Hang On A Hook ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1617278
CAT #: DCL074
UPC: 885911595711
Sign In or Register to view pricing and more.
Streamlight

LED Streamlight Pistol Grip Flashlight

Rechargeable LED Spotlight, Pistol Grip, Waypoint, Water Resistant, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 6.75", Diameter: 3.5", Weight: 1.8 lbs, Lamp Life: 50 000 Hours, Light Output: 210/20 Lumens, Run Time: 8.5/120 Hours, Powe
Item #: 510790
CAT #: 44910
UPC: 080926449107
Sign In or Register to view pricing and more.
Rayovac

Rayovac Virtually Indestructible 6AA LED Spotlight with Batteries

Spotlight, LED, Virtually Indestructible, 6AA, 750 Lumen, IP67 Waterproof, 2 Modes, Includes Batteries
Item #: 2341929
CAT #: ROVDIYSP6AA1
UPC: 012800519842
Sign In or Register to view pricing and more.
Page 1 of 5
66 Items found