CRYKET 240 Lumen Work Light, 250 Lumen Spot Light, Swivel Head

Item #: 1036428
Cat #: 6437
UPC: 645397930914
Sign In or Register to view pricing and more.
Documents & Guides
Work Light & Spot Light with 90º 9 Position Swivel Head, 240 Lumen Flood, 250 Lumen Spot, 15 Lumen Red Light, Steel Belt/Pocket Clip, Magnetic Base, Anodized Aircraft-Grade Aluminum, Water And Impact-Resistant

Overview

Work Light & Spot Light with 90º 9 Position Swivel Head, 240 Lumen Flood, 250 Lumen Spot, 15 Lumen Red Light, Steel Belt/Pocket Clip, Magnetic Base, Anodized Aircraft-Grade Aluminum, Water And Impact-Resistant
Also known as: 645397930914, 6437

Specifications

Lumens: 15, 250, 240
Type: LED, Flashlight
Color: Black
Material: Aluminum
Lumens: 15, 250, 240
Color: Black
Type: LED, Flashlight
Material: Aluminum

Customer Reviews

No reviews for this product
(0)