Flashlights - Handheld / Free Standing

412 Found
Streamlight

LED Flashlight, Waterproof, AA Alkaline Battery, Yellow

Item #: 475035
CAT #: 67101
UPC: 080926671010
Sign In or Register to view pricing and more.
Klein

Rechargeable LED Flashlight with Worklight

Item #: 1803261
CAT #: 56412
UPC: 092644564123
Sign In or Register to view pricing and more.
Milwaukee

Penlight, Cordless, 5.39" x .65" x .65"

Item #: 1242123
CAT #: 2105
UPC: 045242511587
Sign In or Register to view pricing and more.
Streamlight

LED Stylus Pro Pen Light

Item #: 166356
CAT #: 66118
UPC: 080926661189
Sign In or Register to view pricing and more.
Klein

Rechargeable Waterproof LED Pocket Light with Lanyard

Item #: 1803260
CAT #: 56411
UPC: 092644564116
Sign In or Register to view pricing and more.
Klein

Rechargeable Focus Flashlight with Laser, 350/125 Lumen

Item #: 1608438
CAT #: 56040
UPC: 092644560408
Sign In or Register to view pricing and more.
Klein

Rechargeable 2-Color LED Flashlight with Holster

Item #: 1803263
CAT #: 56413
UPC: 092644564130
Sign In or Register to view pricing and more.
Milwaukee

USB Rechargeable 1100L Twist Focus Flashlight

Item #: 1728941
CAT #: 2161-21
UPC: 045242570607
Sign In or Register to view pricing and more.
Streamlight

LED Flashlight

Item #: 1000209
CAT #: 68760
UPC: 080926687608
Sign In or Register to view pricing and more.
Streamlight

LED MicroStream Pen Light

Item #: 228467
CAT #: 66318
UPC: 080926663183
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Mounting Flood Light (Bare Tool)

Item #: 1288110
CAT #: 2365-20
UPC: 045242506453
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Flood Light (Tool-Only)

Item #: 689278
CAT #: 2361-20
UPC: 045242300655
Sign In or Register to view pricing and more.
Dewalt

20V Max Jobsite LED Spotlight

Item #: 1135186
CAT #: DCL043
UPC: 885911388535
Sign In or Register to view pricing and more.
Milwaukee

Milwaukee® Rechargeable 250L Penlight w/ Laser

Item #: 1948346
CAT #: 2010R
UPC: 045242603480
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Search Light, 18V

Item #: 1073885
CAT #: 2354-20
UPC: 045242485833
Sign In or Register to view pricing and more.
Streamlight

LED Jr. LED Flashlight

Item #: 141068
CAT #: 71500
UPC: 080926715004
Sign In or Register to view pricing and more.
Streamlight

LED Flashlight, Waterproof, AA Alkaline Battery, Yellow

Waterproof LED Flashlight, 65 Lumen, (2) AA Batteries Included, Yellow Polymer, Impact Resistant.
Item #: 475035
CAT #: 67101
UPC: 080926671010
Sign In or Register to view pricing and more.
Klein

Rechargeable LED Flashlight with Worklight

Rechargeable LED Flashlight With Worklight, Features Two Flashlight Modes: High 500 Lumens For 7 Hours, Low 315 Lumens For 10 Hours; Three Work Light Modes: High-375 Lumens For 10 Hours, Medium- 235 Lumens For 11 Hours, And ECO- 35 Lumens For 30 Hours, Includes: Rechargeable Flashlight, USB-C Charging Cable & Removable Pocket Clip
Item #: 1803261
CAT #: 56412
UPC: 092644564123
Sign In or Register to view pricing and more.
Milwaukee

Penlight, Cordless, 5.39" x .65" x .65"

Penlight, Cordless, L x W x H: 5.39 Inch x .65 Inch x .65 Inch
Item #: 1242123
CAT #: 2105
UPC: 045242511587
Sign In or Register to view pricing and more.
Streamlight

LED Stylus Pro Pen Light

Pen Light, Stylus Pro, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.3", Diameter: 0.6", Weight: 1.64 oz, Lamp Life: 30,000 Hours, Light Output: 48 Lumens, Run Time: 6.25 Hours, Power Requirements: (2) AAA Batteries, Includes Holster
Item #: 166356
CAT #: 66118
UPC: 080926661189
Sign In or Register to view pricing and more.
Klein

Rechargeable Waterproof LED Pocket Light with Lanyard

Rechargeable Waterproof LED Pocket Light With Lanyard, Compact Light Has Four Modes: High At 275 Lumens, Medium At 100 Lumens, And All-Day Eco Setting And Strobe, Includes: Rechargeable Flashlight, USB-C Charging Cable, Removable Lanyard & Pocket Clip
Item #: 1803260
CAT #: 56411
UPC: 092644564116
Sign In or Register to view pricing and more.
Klein

Rechargeable Focus Flashlight with Laser, 350/125 Lumen

Rechargeable Focus Flashlight with Laser, 350/125 Lumen, Magnetic End Cap, 5.98 x 1.57 x 0.96 Inch
Item #: 1608438
CAT #: 56040
UPC: 092644560408
Sign In or Register to view pricing and more.
Klein

Rechargeable 2-Color LED Flashlight with Holster

Rechargeable 2-Color LED Flashlight With Holster, Rechargeable Flashlight Is 3 Lights In 1: A Focused, Long-Range White Spotlight, Wide, White Floodlight, And Low-Intensity Red LEDs, Includes: Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip & Instruction Manual
Item #: 1803263
CAT #: 56413
UPC: 092644564130
Sign In or Register to view pricing and more.
Milwaukee

USB Rechargeable 1100L Twist Focus Flashlight

USB Rechargeable 1100L Twist Focus Flashlight, 3 Light Output Modes: High Mode: 1100-Lumens- 1.75 Hours; Medium Mode: 600-Lumens- 4.5 Hours; Low Mode: 100 -Lumens- 14 Hours, 175M Beam Distance, Includes: (1) USB Rechargeable 1100L Twist Focus Flashlight (2161-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131) & (1) 2FT Heavy Duty USB Cord
Item #: 1728941
CAT #: 2161-21
UPC: 045242570607
Sign In or Register to view pricing and more.
Streamlight

LED Flashlight

Flashlight, Spot-to-Flood, Bulb Type: LED, Body Color: Yellow, Light Color: White, Run Time: 17 Hours, Power Requirements: (2) AA Batteries, Includes: Batteries
Item #: 1000209
CAT #: 68760
UPC: 080926687608
Sign In or Register to view pricing and more.
Streamlight

LED MicroStream Pen Light

Pen Light, MicroStream, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 3.5", Diameter: 0.6", Weight: 1.04 oz, Lamp Life: 30 000 Hours, Light Output: 28 Lumens, Run Time: 2.25 Hours, Power Requirements: (1) AAA Battery, Inc
Item #: 228467
CAT #: 66318
UPC: 080926663183
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Mounting Flood Light (Bare Tool)

M18™ ROVER™ Mounting Flood Light, Cordless, 1500 Lumens of TRUVIEW™ High Definition Output, Up To 20 Hours Runtime, Magnetic Base, Length: 6.5", Width: 5.65", Spring Loaded Clamp with 2" Capacity for Claming to Various Materials, ***Powered by M18™ REDLITHIUM™ Battery Packs (Sold Separately)***
Item #: 1288110
CAT #: 2365-20
UPC: 045242506453
Sign In or Register to view pricing and more.
Milwaukee

M18™ ROVER™ Flood Light (Tool-Only)

M18™ ROVER™ Flood Light (Tool-Only), Output: 1100 Lumens, Weight: 4.08 lbs, Power Requirements: M18 Battery, Up to 10 Hours Run Time with 5aH Battery (Sold Separately)
Item #: 689278
CAT #: 2361-20
UPC: 045242300655
Sign In or Register to view pricing and more.
Dewalt

20V Max Jobsite LED Spotlight

20V Max Jobsite LED Spotlight, Light Output: High (1500 Lumens) & Low (500 Lumens), Runtime: 4-13.5 Hrs. ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1135186
CAT #: DCL043
UPC: 885911388535
Sign In or Register to view pricing and more.
Milwaukee

Milwaukee® Rechargeable 250L Penlight w/ Laser

Milwaukee® Rechargeable 250L Penlight w/ Laser, 2 Light Output Modes: High Mode: 250-Lumens- 2 Hours; Low Mode: 50-Lumens- 8 Hours, 2M Drop Rated and IP54 Rated: Water and Dustproof, Includes (1) Milwaukee® Rechargeable 250L Penlight w/ Laser (2010R) & (1) 2 Foot Heavy Duty Cable
Item #: 1948346
CAT #: 2010R
UPC: 045242603480
Sign In or Register to view pricing and more.
Milwaukee

M18 LED Search Light, 18V

M18 LED Search Light, 18V, 1,250 Lumens of TRUEVIEW™ High Definition Output, Four Output Modes: Spot, Flood, Spot/Flood, and Strobe ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1073885
CAT #: 2354-20
UPC: 045242485833
Sign In or Register to view pricing and more.
Streamlight

LED Jr. LED Flashlight

Flashlight, Jr. LED, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.5", Diameter: 1", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Light Output: 85 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA
Item #: 141068
CAT #: 71500
UPC: 080926715004
Sign In or Register to view pricing and more.
Page 1 of 26
412 Items found