Testing & Measurement

22 Found
Klein

HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp

Item #: 1762645
CAT #: CL320
UPC: 092644692864
Sign In or Register to view pricing and more.
Klein

HVAC Kit

Item #: 1942824
CAT #: CL320KIT
UPC: 092644693496
Sign In or Register to view pricing and more.
Klein

Klein - Carbon Monoxide Meter ET110

Item #: 1251246
CAT #: ET110
UPC: 092644690655
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR 16 OZ

Item #: 1046308
CAT #: 30211
UPC: 038753302119
Sign In or Register to view pricing and more.
Swagelok

SWG MS-SNOOP-8OZ RED 8OZ SNOOP

Item #: 869725
CAT #: MS-SNOOP-8OZ
UPC:
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR 8 OZ

Item #: 1046279
CAT #: 30209
UPC: 038753302096
Sign In or Register to view pricing and more.
Fluke

Clamp Meter, Wireless

Item #: 952889
CAT #: FLUKE-902-FC
UPC: 095969798341
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR GALLON

Item #: 1046309
CAT #: 30212
UPC: 038753302126
Sign In or Register to view pricing and more.
Allen-Bradley

30MM PILOT LIGHT 800T

Item #: 532142
CAT #: 800T-P16H
UPC: 662073117513
Sign In or Register to view pricing and more.
Fluke

HVAC Multimeter

Item #: 125957
CAT #: FLUKE-116
UPC: 095969324199
Sign In or Register to view pricing and more.
Fluke

HVAC Combo Kit - Multimeter & Clamp Meter

Item #: 830318
CAT #: FLUKE-116/323-KIT
UPC: 095969659208
Sign In or Register to view pricing and more.
Fluke

Air Pressure (Differential & Static) Airflow Meter

Item #: 832117
CAT #: FLUKE-922
UPC: 095969355315
Sign In or Register to view pricing and more.
CRC

CRC® 14503 Leak Detector, 20 oz Aerosol Can, Visual Bubbles Detecti

Item #: 1924502
CAT #: 14503
UPC: 078254145037
Sign In or Register to view pricing and more.
Amprobe

Amprobe Am-520 Hvac Multimeter

Item #: 911579
CAT #: AM-520
UPC: 095969600385
Sign In or Register to view pricing and more.
Extech

AC Clamp Meter / Multimeter, True RMS, 600V, 600A

Item #: 655361
CAT #: MA620-K
UPC: 793950326206
Sign In or Register to view pricing and more.
Klein

HVAC Clamp Meter

Item #: 2050511
CAT #: CL440
UPC: 092644693359
Sign In or Register to view pricing and more.
Klein

HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp

HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp, 600VAC/600VDC, Includes A Carrying Case, Test Leads With CAT III/CAT IV Safety Caps, Thermocouple, Instructions, And (3) AAA batteries
Item #: 1762645
CAT #: CL320
UPC: 092644692864
Sign In or Register to view pricing and more.
Klein

HVAC Kit

HVAC Kit, Includes: CL320 HVAC Digital Clamp Meter with AC Auto-Ranging, IR07 Dual IR/Probe Thermometer, & NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight
Item #: 1942824
CAT #: CL320KIT
UPC: 092644693496
Sign In or Register to view pricing and more.
Klein

Klein - Carbon Monoxide Meter ET110

The ET110 is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (oF/oC) making it the perfect choice for HVAC professionals.
Item #: 1251246
CAT #: ET110
UPC: 092644690655
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR 16 OZ

LEAK DETECTOR 16 OZ W/TRIGGER SPRAY
Item #: 1046308
CAT #: 30211
UPC: 038753302119
Sign In or Register to view pricing and more.
Swagelok

SWG MS-SNOOP-8OZ RED 8OZ SNOOP

SWG MS-SNOOP-8OZ RED 8OZ SNOOP
Item #: 869725
CAT #: MS-SNOOP-8OZ
UPC:
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR 8 OZ

LEAK DETECTOR 8 OZ
Item #: 1046279
CAT #: 30209
UPC: 038753302096
Sign In or Register to view pricing and more.
Fluke

Clamp Meter, Wireless

Clamp Meter, Wireless, HVAC, Dual Rated - CAT III, 600V / CAT IV, 300V, Includes: 1 Pair TL75 Test Leads, 80BK Integrated DMM Temperature Probe, Carrying Case, User's Manual
Item #: 952889
CAT #: FLUKE-902-FC
UPC: 095969798341
Sign In or Register to view pricing and more.
Oatey Company

LEAK DETECTOR GALLON

LEAK DETECTOR GALLON
Item #: 1046309
CAT #: 30212
UPC: 038753302126
Sign In or Register to view pricing and more.
Allen-Bradley

30MM PILOT LIGHT 800T

AB 800T-P16H 30MM PILOT LIGHT 800T PB
Item #: 532142
CAT #: 800T-P16H
UPC: 662073117513
Sign In or Register to view pricing and more.
Fluke

HVAC Multimeter

Multimeter, HVAC, Maximum Rating: 600V, Features: Built in Thermometer, Amperage, Voltage, Low Input Impedance, Resistance, Continuity, Frequency & Capacitance, Includes: Test Leads, Temperature Probe, 9V Battery & User Manual
Item #: 125957
CAT #: FLUKE-116
UPC: 095969324199
Sign In or Register to view pricing and more.
Fluke

HVAC Combo Kit - Multimeter & Clamp Meter

Kit Includes: Fluke 116 HVAC Multimeter With TL175 Test Lead Set, TPak Magnetic Hanging Strap, Flexible Cuff Pipe Clamp Thermocouple, 80BK Integrated Temperature Probe, 80AK-A Thermocouple Adapter, C115 Carrying Case, Fluke 323 True-RMS Clamp Meter With Test Leads, Soft Case, and User's Manual
Item #: 830318
CAT #: FLUKE-116/323-KIT
UPC: 095969659208
Sign In or Register to view pricing and more.
Fluke

Air Pressure (Differential & Static) Airflow Meter

Air Pressure (Differential & Static), Velocity, Flow And Temperature. 99 Point Data Storage. Min/Max/Avg/Hold.
Item #: 832117
CAT #: FLUKE-922
UPC: 095969355315
Sign In or Register to view pricing and more.
CRC

CRC® 14503 Leak Detector, 20 oz Aerosol Can, Visual Bubbles Detecti

CRC® 14503 Leak Detector, 20 oz Aerosol Can, Visual Bubbles Detection, Aerosol Spray Application, Clear
Item #: 1924502
CAT #: 14503
UPC: 078254145037
Sign In or Register to view pricing and more.
Amprobe

Amprobe Am-520 Hvac Multimeter

Amprobe Am-520 Hvac Multimeter, Measures AC/DC Voltage Up To 600 V, AC/DC Current, Resistance, Frequency, Capacitance & Temperature, CAT III 600 Safety Rated, Non-Contact Voltage Detection, Built-In Flashlight
Item #: 911579
CAT #: AM-520
UPC: 095969600385
Sign In or Register to view pricing and more.
Extech

AC Clamp Meter / Multimeter, True RMS, 600V, 600A

AC Clamp Meter / Multimeter, True RMS, with Integrated AC Voltage Detector. Kit Includes: Model EX505, Multimeter, Industrial grade, Waterproof, Drop-Proof, with True RMS Functions and Model MA620 AC Clamp-on Multimeter, True RMS, 600 Amp, with Built-In Non-Contact AC Voltage Detector, Test Leads and Temperature Probe.
Item #: 655361
CAT #: MA620-K
UPC: 793950326206
Sign In or Register to view pricing and more.
Klein

HVAC Clamp Meter

HVAC Clamp Meter, (TRMS), Digital Clamp Measures 600.0 A AC Current & Inrush Current, Test Leads Measure 750V AC/600V DC Voltage, DC Micro Amp, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, & Diode Tests, Includes: Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, & (3) AAA Batteries
Item #: 2050511
CAT #: CL440
UPC: 092644693359
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found