Applicators

11 Found
Stanley Black & Decker

Stanley® 28-139 Wall Scraper, 3-5/8 in L x 3 in W, Full Tang/Stiff

Item #: 587314
CAT #: 28-139
UPC: 076174281392
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-241 Putty Knife, 3-5/8 in L x 1-1/2 in W, Steel Blade, F

Item #: 2092964
CAT #: 28-241
UPC: 076174282412
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-140 Putty Knife, 3-5/8 in L x 1-1/4 in W, Steel Blade,

Item #: 635847
CAT #: 28-140
UPC: 076174281408
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-543 Scraper Knife, 3-5/8 in L x 3 in W, Stiff High Carb

Item #: 587347
CAT #: 28-543
UPC: 076174285437
Sign In or Register to view pricing and more.
Red Devil

4" SCRAPER STIFF

Item #: 480377
CAT #: 4213
UPC:
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-142 Putty Knife, 3-5/8 in L x 2 in W, Steel Blade, Stiff

Item #: 2093024
CAT #: 28-142
UPC: 076174281422
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-540 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon S

Item #: 720383
CAT #: 28-540
UPC: 076174285406
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-541 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon S

Item #: 587304
CAT #: 28-541
UPC: 076174285413
Sign In or Register to view pricing and more.
Bizline

2IN PLASTIC PUTTY KNIFE

Item #: 200296
CAT #: RD4712
UPC: 705591047129
Sign In or Register to view pricing and more.
Stanley Black & Decker

STANLEY WOOD HANDLE STIFF BURN OFF SCRAPER KNIFE - 3"

Item #: 587298
CAT #: 28-170
UPC: 076174281705
Sign In or Register to view pricing and more.
Stanley Black & Decker

STL 28-244 STANLEY NYLON HANDLE

Item #: 593840
CAT #: 28-244
UPC: 076174282443
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-139 Wall Scraper, 3-5/8 in L x 3 in W, Full Tang/Stiff

Stanley® 28-139 Wall Scraper, 3-5/8 in L x 3 in W, Full Tang/Stiff Bent Carbon Steel Blade, Nylon Handle
Item #: 587314
CAT #: 28-139
UPC: 076174281392
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-241 Putty Knife, 3-5/8 in L x 1-1/2 in W, Steel Blade, F

Stanley® 28-241 Putty Knife, 3-5/8 in L x 1-1/2 in W, Steel Blade, Flexible Blade Flexibility
Item #: 2092964
CAT #: 28-241
UPC: 076174282412
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-140 Putty Knife, 3-5/8 in L x 1-1/4 in W, Steel Blade,

Stanley® 28-140 Putty Knife, 3-5/8 in L x 1-1/4 in W, Steel Blade, Stiff Blade Flexibility
Item #: 635847
CAT #: 28-140
UPC: 076174281408
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-543 Scraper Knife, 3-5/8 in L x 3 in W, Stiff High Carb

Stanley® 28-543 Scraper Knife, 3-5/8 in L x 3 in W, Stiff High Carbon Blade, Hardwood Handle
Item #: 587347
CAT #: 28-543
UPC: 076174285437
Sign In or Register to view pricing and more.
Red Devil

4" SCRAPER STIFF

RDV 4213 4" SCRAPER STIFF
Item #: 480377
CAT #: 4213
UPC:
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-142 Putty Knife, 3-5/8 in L x 2 in W, Steel Blade, Stiff

Stanley® 28-142 Putty Knife, 3-5/8 in L x 2 in W, Steel Blade, Stiff Blade Flexibility
Item #: 2093024
CAT #: 28-142
UPC: 076174281422
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-540 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon S

Stanley® 28-540 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon Steel Blade, Flexible Blade Flexibility
Item #: 720383
CAT #: 28-540
UPC: 076174285406
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 28-541 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon S

Stanley® 28-541 Putty Knife, 3-5/8 in L x 1-1/4 in W, High Carbon Steel Blade, Stiff Blade Flexibility
Item #: 587304
CAT #: 28-541
UPC: 076174285413
Sign In or Register to view pricing and more.
Bizline

2IN PLASTIC PUTTY KNIFE

RXC RD4712 2IN PLASTIC PUTTY KNIFE
Item #: 200296
CAT #: RD4712
UPC: 705591047129
Sign In or Register to view pricing and more.
Stanley Black & Decker

STANLEY WOOD HANDLE STIFF BURN OFF SCRAPER KNIFE - 3"

STL 28-170 STANLEY WOOD HANDLE STIFF BURN OFF SCRAPER KNIFE - 3"
Item #: 587298
CAT #: 28-170
UPC: 076174281705
Sign In or Register to view pricing and more.
Stanley Black & Decker

STL 28-244 STANLEY NYLON HANDLE

STL 28-244 STANLEY NYLON HANDLE FLEXIBLE JOINT KNIFE - 4"
Item #: 593840
CAT #: 28-244
UPC: 076174282443
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found