Bolt Cutters
43 Found
Knipex
High Leverage Angled Bolt Cutters
Item #: 509227
CAT #: 71-21-200-SBA
UPC: 843221008840
Sign In or Register to view pricing and more.
Knipex
High Leverage Bolt Cutters, w/ Notch
Item #: 514519
CAT #: 71-31-200-SBA
UPC: 843221000417
Sign In or Register to view pricing and more.
Knipex
8" High Leverage Bolt Cutters
Item #: 512757
CAT #: 71-01-200-SBA
UPC: 843221000257
Sign In or Register to view pricing and more.
Knipex
Compact Bolt Cutter, angled with tether attachment point
Item #: 1720414
CAT #: 71-22-200-T-BKA
UPC: 843221021610
Sign In or Register to view pricing and more.
Knipex
CoBolt® XL, 10" Compact Bolt Cutters
Item #: 1166298
CAT #: 71-01-250
UPC: 843221022136
Sign In or Register to view pricing and more.
Milwaukee
18" Fiberglass Bolt Cutter with Rotating Handles
Item #: 2141891
CAT #: 48-22-4218
UPC: 045242543878
Sign In or Register to view pricing and more.
Knipex
6-1/4" CoBolt® S Compact Bolt Cutters
Item #: 2297184
CAT #: 71-01-160
UPC: 843221023232
Sign In or Register to view pricing and more.
Greenlee
18" Bolt Cutters
Item #: 692579
CAT #: BC18
UPC: 783310112686
Sign In or Register to view pricing and more.
Klein
Replacement Head 18" Bolt Cutter
Item #: 1313236
CAT #: 63818
UPC: 092644638183
Sign In or Register to view pricing and more.
Milwaukee
14" Bolt Cutter
Item #: 1345158
CAT #: 48-22-4014
UPC: 045242502752
Sign In or Register to view pricing and more.
Milwaukee
24" Adaptable Bolt Cutter with POWERMOVE™
Item #: 1786223
CAT #: 48-22-4124
UPC: 045242486502
Sign In or Register to view pricing and more.
Greenlee
Cutter, Bolt-30" Std
Item #: 1263519
CAT #: BC30
UPC: 783310112709
Sign In or Register to view pricing and more.
Milwaukee
14" Adaptable Bolt Cutter with POWERMOVE™
Item #: 1852085
CAT #: 48-22-4114
UPC: 045242486496
Sign In or Register to view pricing and more.
Knipex
Compact Bolt Cutter
Item #: 514525
CAT #: 71-41-200-SBA
UPC: 843221008819
Sign In or Register to view pricing and more.
Greenlee
GRN HB.9856 REPAIR KIT, HEAD ASSEMB
Item #: 1269656
CAT #: HB.9856
UPC: 783310199878
Sign In or Register to view pricing and more.
Klein
24" Steel-Handle Bolt Cutter
Item #: 635456
CAT #: 63324
UPC: 092644633249
Sign In or Register to view pricing and more.
Knipex
High Leverage Angled Bolt Cutters
Angled Bolt Cutters, High Leverage, Style 2: 20° Angled Head, Diagonal Cutting Edge
Item #: 509227
CAT #: 71-21-200-SBA
UPC: 843221008840
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Knipex
High Leverage Bolt Cutters, w/ Notch
Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 8", Capacity: Up to 5.2mm Diameter
Item #: 514519
CAT #: 71-31-200-SBA
UPC: 843221000417
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Knipex
8" High Leverage Bolt Cutters
Bolt Cutters, High Leverage, Style 0, Length: 8", Capacity: Up to 5.2mm Diameter.
Item #: 512757
CAT #: 71-01-200-SBA
UPC: 843221000257
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Knipex
CoBolt® XL, 10" Compact Bolt Cutters
CoBolt® XL, 10 Inch High Leverage Compact Bolt Cutters, Black Atramentized, Plastic Coated Handles
Item #: 1166298
CAT #: 71-01-250
UPC: 843221022136
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Milwaukee
18" Fiberglass Bolt Cutter with Rotating Handles
18" Fiberglass Bolt Cutter with PIVOTMOVE™ Rotating Handles, Max Cut Capacity 3/8", Max Hardness 42 HRC, Forged Steel Adjustable Blades, UL Classified 1000V Insulated, Includes Bolt Lock & Lanyard Holes
Item #: 2141891
CAT #: 48-22-4218
UPC: 045242543878
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Knipex
6-1/4" CoBolt® S Compact Bolt Cutters
CoBolt® S Compact Bolt Cutters, Cuts Components Such As Bolts, Nails, Rivets Etc. Up To Ø 4.4 mm, Black Atramentized, Plastic Coated Handles
Item #: 2297184
CAT #: 71-01-160
UPC: 843221023232
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Greenlee
18" Bolt Cutters
Bolt Cutters, Length: 18" Capacity-RB85: 5/16" (79mm); Capacity-RC40: 1/4" (64mm) Forged Steel, Clevis-mounted Blades
Item #: 692579
CAT #: BC18
UPC: 783310112686
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Klein
Replacement Head 18" Bolt Cutter
Replacement Head for 18-Inch Bolt Cutter
Item #: 1313236
CAT #: 63818
UPC: 092644638183
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Milwaukee
14" Bolt Cutter
14" Bolt Cutter, Forged Steel Blades, Bolt Lock, Adjustable Blades, Lanyard Holes, Max Cut Capacity 5/16", Max Hardness 48RHC
Item #: 1345158
CAT #: 48-22-4014
UPC: 045242502752
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Milwaukee
24" Adaptable Bolt Cutter with POWERMOVE™
24" Adaptable Bolt Cutter with POWERMOVE™, POWERMOVE™ Extendable Handles, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC) 7/16", Max Capacity Hard Materials (Up To 48 HRC) 5/16", Max Hardness 48RHC
Item #: 1786223
CAT #: 48-22-4124
UPC: 045242486502
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Milwaukee
14" Adaptable Bolt Cutter with POWERMOVE™
14" Adaptable Bolt Cutter with POWERMOVE™, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC ) 5/16", Max Capacity Hard Materials (Up To 48 HRC ) 3/16"
Item #: 1852085
CAT #: 48-22-4114
UPC: 045242486496
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Knipex
Compact Bolt Cutter
Compact Bolt Cutter, Atramentized Head, Plastic Coated Handles, Cutting Edges with Bevel
Item #: 514525
CAT #: 71-41-200-SBA
UPC: 843221008819
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Greenlee
GRN HB.9856 REPAIR KIT, HEAD ASSEMB
GRE HB.9856 REPAIR KIT HEAD A
Item #: 1269656
CAT #: HB.9856
UPC: 783310199878
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Klein
24" Steel-Handle Bolt Cutter
Steel-Handle Bolt Cutter, 24-Inch, Handles have heavy vinyl grips with flat grips ends for 90-degree cuts
Item #: 635456
CAT #: 63324
UPC: 092644633249
Category:
Bolt Cutters
Made in USA
Sign In or Register to view pricing and more.