Cable & Bolt - Cutters / Benders
157 Found
Klein
Cable Cutters
Item #: 46305
CAT #: 63050
UPC: 092644630507
Sign In or Register to view pricing and more.
Klein
Journeyman, High Leverage Cable Cutter, 9-1/2"
Item #: 46665
CAT #: J63050
UPC: 092644721137
Sign In or Register to view pricing and more.
Rack-A-Tiers
Cable Bender
Item #: 58701
CAT #: 77455
UPC: 625912774551
Sign In or Register to view pricing and more.
Klein
High-Leverage Cable Cutter
Item #: 1711290
CAT #: 63225
UPC: 092644632259
Sign In or Register to view pricing and more.
Klein
KLE J63225N HL CABLE CUTTERS
Item #: 1764478
CAT #: J63225N
UPC: 092644632273
Sign In or Register to view pricing and more.
Knipex
High Leverage Angled Bolt Cutters
Item #: 509227
CAT #: 71-21-200-SBA
UPC: 843221008840
Sign In or Register to view pricing and more.
Knipex
High Leverage Bolt Cutters, w/ Notch
Item #: 514519
CAT #: 71-31-200-SBA
UPC: 843221000417
Sign In or Register to view pricing and more.
Greenlee
Heavy Duty Cable Cutter
Item #: 40566
CAT #: 706
UPC: 783310222910
Sign In or Register to view pricing and more.
Knipex
8" High Leverage Bolt Cutters
Item #: 512757
CAT #: 71-01-200-SBA
UPC: 843221000257
Sign In or Register to view pricing and more.
Klein
Ratcheting Cable Cutter
Item #: 96668
CAT #: 63750
UPC: 092644637506
Sign In or Register to view pricing and more.
Klein
High-Leverage Compact Cable Cutter
Item #: 1738938
CAT #: 63215
UPC: 092644632150
Sign In or Register to view pricing and more.
Greenlee
Heavy Duty Cable Cutter
Item #: 40509
CAT #: 704
UPC: 783310245643
Sign In or Register to view pricing and more.
Greenlee
Compact Ratchet Cable Cutter
Item #: 42420
CAT #: 759
UPC: 783310452775
Sign In or Register to view pricing and more.
Ideal
9-1/2" Cable Cutter - Dipped Grip
Item #: 26031
CAT #: 35-052
UPC: 783250350520
Sign In or Register to view pricing and more.
Milwaukee
ProPEX Replacement Blade, 1-3/4 IN L, Fits 48-22-4200 and 48-22-4202
Item #: 2088853
CAT #: 48-22-4203
UPC: 045242343140
Sign In or Register to view pricing and more.
Knipex
Knipex 6" Wire Rope Cutter
Item #: 1869766
CAT #: 95-62-160-SBA
UPC: 843221023164
Sign In or Register to view pricing and more.
Klein
Cable Cutters
High-Leverage Cable Cutter, Length: 9-1/2", Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Item #: 46305
CAT #: 63050
UPC: 092644630507
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Klein
Journeyman, High Leverage Cable Cutter, 9-1/2"
9-1/2" Journeyman High-Leverage Cable Cutter, Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Item #: 46665
CAT #: J63050
UPC: 092644721137
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Rack-A-Tiers
Cable Bender
Cable Bender, the Amazing Knuckle Saver, Bend Inside Enclosures Right/Left or Front/Back, Captures Wire, Fits a Standard 1/2" Ratchet
Item #: 58701
CAT #: 77455
UPC: 625912774551
Category:
Cable Benders
Sign In or Register to view pricing and more.
Klein
High-Leverage Cable Cutter
High-Leverage Cable Cutter, Cuts 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable, 1.06" Jaw Capacity, Non-Insulated, Length: 12.25"
Item #: 1711290
CAT #: 63225
UPC: 092644632259
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Klein
KLE J63225N HL CABLE CUTTERS
KLE J63225N HL CABLE CUTTERS
Item #: 1764478
CAT #: J63225N
UPC: 092644632273
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Knipex
High Leverage Angled Bolt Cutters
Angled Bolt Cutters, High Leverage, Style 2: 20° Angled Head, Diagonal Cutting Edge
Item #: 509227
CAT #: 71-21-200-SBA
UPC: 843221008840
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Knipex
High Leverage Bolt Cutters, w/ Notch
Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 8", Capacity: Up to 5.2mm Diameter
Item #: 514519
CAT #: 71-31-200-SBA
UPC: 843221000417
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Greenlee
Heavy Duty Cable Cutter
Heavy-Duty Cable Cutter Length: 31.5" Weight: 62 lbs Capacity: 750kcmil Copper, 1000kcmil Aluminum, 1-1/2" Communications Cable, Frequent Use: 500kcmil Copper, 750kcmil Aluminum
Item #: 40566
CAT #: 706
UPC: 783310222910
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Knipex
8" High Leverage Bolt Cutters
Bolt Cutters, High Leverage, Style 0, Length: 8", Capacity: Up to 5.2mm Diameter.
Item #: 512757
CAT #: 71-01-200-SBA
UPC: 843221000257
Category:
Bolt Cutters
Sign In or Register to view pricing and more.
Klein
Ratcheting Cable Cutter
Ratcheting Cable Cutter, Length: 21-1/8", Weight: 1.76 lbs, Maximum Capacity: 1000 MCM, 2-1/19" Communications Cable, Frequent Use Capacity: 750 MCM, Handle: Red
Item #: 96668
CAT #: 63750
UPC: 092644637506
Category:
Ratchet Cable Cutters
Sign In or Register to view pricing and more.
Klein
High-Leverage Compact Cable Cutter
High-Leverage Compact Cable Cutter, Cuts Up To 1/0 AWG Aluminum Or Copper Cable & Communications Cable, Cuts And Removes Aluminum Metal Clad (MC) Cable Jacket, Hot-Riveted Joint Ensures Smooth Action & No Handle Wobble, & Plastic-Dipped Handles For Comfort, 6.6 Inch Overall Length
Item #: 1738938
CAT #: 63215
UPC: 092644632150
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Greenlee
Heavy Duty Cable Cutter
Heavy-Duty Cable Cutter, Length: 21", Weight: 3.01 lbs, Capacity: 350 kcmil Copper, 500 kcmil Aluminum, 1-1/4" Communication Cable, Frequent Use: 250 kcmil Copper, 350 kcmil Aluminum
Item #: 40509
CAT #: 704
UPC: 783310245643
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Compact Ratchet Cable Cutter
Compact Ratchet Cable Cutter, Length: 10-1/2", Weight: 14 lbs, Maximum Capacity: 500 kcmil Copper, 750 kcmil Aluminum, 1-1/8" Communication Cable, Frequent Use Capacity: 400 kcmil Copper, 600 kcmil Aluminum
Item #: 42420
CAT #: 759
UPC: 783310452775
Category:
Ratchet Cable Cutters
Sign In or Register to view pricing and more.
Ideal
9-1/2" Cable Cutter - Dipped Grip
Cable Cutter, Vinyl-Coated, Comfort-grip, Dipped Handle, Cable Size: 2/0, 9-1/2 Inch Length, For Cutting 2/0 and Smaller Aluminum and Copper Cables
Item #: 26031
CAT #: 35-052
UPC: 783250350520
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
ProPEX Replacement Blade, 1-3/4 IN L, Fits 48-22-4200 and 48-22-4202
ProPEX Replacement Blade, 1-3/4 IN L, Fits 48-22-4200 and 48-22-4202 Tubing Cutters, 420 Steel
Item #: 2088853
CAT #: 48-22-4203
UPC: 045242343140
Category:
Tubing & Conduit Cutters
Sign In or Register to view pricing and more.
Knipex
Knipex 6" Wire Rope Cutter
Compact, Light & Powerful, Double-Mounted Box Joint Design for High Level of Stability, Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approx. 64 HRC
Item #: 1869766
CAT #: 95-62-160-SBA
UPC: 843221023164
Category:
Cable Cutters
Sign In or Register to view pricing and more.