Caulk Gun, for 11 oz x 2" Cartridge, Blue, Hand Operated

Item #: 524717
Cat #: SSACG
UPC: 730573050200
Sign In or Register to view pricing and more.
Documents & Guides
Caulk Gun, for 11 oz x 2" Cartridge, Blue, Hand Operated

Overview

Caulk Gun, for 11 oz x 2" Cartridge, Blue, Hand Operated
Also known as: 730573050200, SSACG

Specifications

Color: Blue
Size: 11 oz
Type: Caulk Gun
Family / Style: SSA
Color: Blue
Type: Caulk Gun
Size: 11 oz
Family / Style: SSA

Customer Reviews

No reviews for this product
(0)