Conduit Cutter

Item #: 37577
Cat #: 8600
UPC: 783310119159
Sign In or Register to view pricing and more.
Documents & Guides
Conduit CutterConduit Cutter, Length Open: 8-1/4", Length Closed: 7", Weight: 1.2 lbs, Cutting Capacity: 1/2", 3/4" EMT Electrical Conduit

Overview

Conduit CutterConduit Cutter, Length Open: 8-1/4", Length Closed: 7", Weight: 1.2 lbs, Cutting Capacity: 1/2", 3/4" EMT Electrical Conduit
Also known as: 783310119159, 8600

Specifications

Length: 7 in
Type: Conduit Cutter
Length: 7 in
Type: Conduit Cutter

Customer Reviews

No reviews for this product
(0)