1/2" Conduit Bender Head

Item #: 42602
Cat #: 840A
UPC: 783310128106
Sign In or Register to view pricing and more.
Documents & Guides
1/2" EMT Conduit Bender, SITE-RITE Hand Bender, Weight: 14 lbs

Overview

1/2" EMT Conduit Bender, SITE-RITE Hand Bender, Weight: 14 lbs
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310128106, 840A

Specifications

Diameter: 1/2 in
Type: Hand Bender, EMT, Bender
Diameter: 1/2 in
Type: Hand Bender, EMT, Bender

Customer Reviews

No reviews for this product
(0)