3/4" EMT, 1/2" Rigid Conduit Bender Head

Item #: 42621
Cat #: 841A
UPC: 783310128380
Sign In or Register to view pricing and more.
Documents & Guides
3/4" EMT, 1/2" Rigid Conduit Bender, SITE-RITE Hand Bender, Weight: 21 lbs

Overview

3/4" EMT, 1/2" Rigid Conduit Bender, SITE-RITE Hand Bender, Weight: 21 lbs
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310128380, 841A

Specifications

Diameter: 3/4 in, 1/2 in
Type: Hand Bender, EMT, IMC, Rigid
Diameter: 3/4 in, 1/2 in
Type: Hand Bender, EMT, IMC, Rigid

Customer Reviews

No reviews for this product
(0)