Bender Handle, 1-1/4" x 54"

Item #: 54824
Cat #: 74-021
UPC: 783250740215
Sign In or Register to view pricing and more.
Documents & Guides
54" Bender Handle, Diameter: 1-1/4", Compatible With: 74-006.

Overview

54" Bender Handle, Diameter: 1-1/4", Compatible With: 74-006.
Also known as: 783250740215, 74-021

Specifications

Diameter: 1 1/4 in
Type: Hand Bender, Bender
Length: 54 in
Diameter: 1 1/4 in
Length: 54 in
Type: Hand Bender, Bender

Customer Reviews

No reviews for this product
(0)