PVC Tubing Cutter

Item #: 40408
Cat #: 864
UPC: 783310042532
Sign In or Register to view pricing and more.
Documents & Guides
PVC Cutter, Capacity: 1-1/4", Weight: 8 lbs

Overview

PVC Cutter, Capacity: 1-1/4", Weight: 8 lbs
Ratchet action for fast, easy cutting Heat-treated, replaceable steel blade for long cutting life Rugged metal alloy frame for durability
Also known as: 783310042532, 864

Specifications

Diameter: 1 1/4 in
Type: PVC Cutter
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Type: PVC Cutter

Customer Reviews

No reviews for this product
(0)