Tuff-Grip™ Pro 200' S-Class® Fish Tape w/Leader

Item #: 48242
Cat #: 31-064
UPC: 783250310647
Sign In or Register to view pricing and more.
Documents & Guides
200' Fish Tape, S-Class, Tuff-Grip Pro, Tape End: Leader, Diameter: 3/16", Material: Fiberglass Tape, Includes: 16" Case.

Overview

200' Fish Tape, S-Class, Tuff-Grip Pro, Tape End: Leader, Diameter: 3/16", Material: Fiberglass Tape, Includes: 16" Case.
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310647, 31-064

Specifications

Diameter: 3/16 in
Material: Fiberglass, Nylon
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Length: 200 ft
Standards: California Proposition 65
Material: Fiberglass, Nylon
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)