Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel
Overview
100' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 5 lbs, Material: Stainless Steel
Corrosion free stainless steel tape for maximum life Fish further and faster with Speed Flex leader Advanced comfort handle grip reduces fatigue Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Replacement Speed Flex leader
Also known as: 783310127116, FTSS438-100, fishtape
Specifications
Length: | 100 ft |
Diameter: | 1/8 in |
Material: | Steel |
Type: | Fish Tape |
Length: | 100 ft |
Material: | Steel |
Diameter: | 1/8 in |
Type: | Fish Tape |
Customer Reviews
No reviews for this product
(0)