Fish Tape Replacement, 60' x 1/8" x .060"

Item #: 101731
Cat #: 31-035
UPC: 783250310357
Sign In or Register to view pricing and more.
Documents & Guides
Fish Tape, Blued-Steel, Length: 60 Feet, Width: 1/8 Inch, Thickness: .060 Inch, Tensile Strength: 1600 Lb, Tape End: Formed Hook, Material: Highest Grade Carbon Steel

Overview

Fish Tape, Blued-Steel, Length: 60 Feet, Width: 1/8 Inch, Thickness: .060 Inch, Tensile Strength: 1600 Lb, Tape End: Formed Hook, Material: Highest Grade Carbon Steel
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310357, 31-035

Specifications

Material: Steel
Type: Fish Tape
Material: Steel
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)