Fish Tape Replacement, 200' x 1/4", x .060"

Item #: 101718
Cat #: 31-052
UPC: 783250310524
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Fish Tape, Formed Hook, 200 Foot, Tape End: Formed Hook, Width: 1/4 Inch, Material: Carbon Steel.

Overview

Replacement Fish Tape, Formed Hook, 200 Foot, Tape End: Formed Hook, Width: 1/4 Inch, Material: Carbon Steel.
Also known as: 783250310524, 31-052

Specifications

Diameter: 1/4 in
Length: 200 ft
Size: 1/4 in
Type: Fish Tape
Material: Carbon Steel
Standards: California Proposition 65
Diameter: 1/4 in
Size: 1/4 in
Material: Carbon Steel
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)