Gold-Fish® Tuff-Grip® Pro, 50'

Item #: 171905
Cat #: 31-144
UPC: 783250311446
Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Fish Tape; Gold-fish, Tuff-grip Pro; Length: 50 Ft; Tape End: Eyelet; Material: Brass-plated Coiled Steel; Case Diameter: 12 In; Replacement Tape: 31-141; Diameter: 3/16 In

Overview

Ideal; Fish Tape; Gold-fish, Tuff-grip Pro; Length: 50 Ft; Tape End: Eyelet; Material: Brass-plated Coiled Steel; Case Diameter: 12 In; Replacement Tape: 31-141; Diameter: 3/16 In
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250311446, 31-144

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)