Ground Rod Driver, 1" Length, 1-1/8" Hex Shank

Item #: 563008
Cat #: DW5964
UPC: 028874059641
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ground Rod Driver, 1" Length, 1-1/8" Hex Shank, Hardened Steel

Overview

Ground Rod Driver, 1" Length, 1-1/8" Hex Shank, Hardened Steel
Ideal for a range of chiseling and chipping applications, each DEWALT 1-1/8 In. hex shank chisel features a fully hardened steel body for helps to increased product life and extreme durability.
Also known as: 028874059641, DW5964

Specifications

Diameter: 1 1/8 in
Length: 1 in
Material: Steel
Type: Ground Rod Driver
Diameter: 1 1/8 in
Material: Steel
Length: 1 in
Type: Ground Rod Driver

Customer Reviews

No reviews for this product
(0)