MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10
Item #:
1309471
Cat #:
48-62-6031
UPC:
045242534746
Sign In or Register to view pricing and more.
Documents & Guides
MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10
Overview
MIL 48-62-6031 SDS+ 5/8"X10" GROUND ROD DRIVER SDS-PLUS 5/8 X 10
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. The SDS-Plus 5/8 in. x 10 in. ground rod driver is an ideal solution for driving common ground rods for electrical circuits into soft soil. Designed to drive 1/2 in. and 5/8 in. diameter temporary and permanent ground rods, the SDS-Plus ground rod driver is a great tool for residential and commercial grounding applications. The SDS-Plus shank allows the ground rod driver to be used in SDS-Plus tools, providing an alternative to manual ground rod driving methods. The SDS-Plus ground rod driver is designed to work hammer only mode.
Also known as: 045242534746, 48-62-6031
Specifications
Diameter: | 5/8 in |
Length: | 10 in |
Diameter: | 5/8 in |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)