Lockback Knife, 2-3/4" Drop Point Blade

Item #: 79862
Cat #: 44003
UPC: 092644440038
Sign In or Register to view pricing and more.
Documents & Guides
2-3/4" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/8", Material: Stainless Steel

Overview

2-3/4" Lightweight Lockback Knife, Drop Point Blade, Length Closed: 4-1/8", Material: Stainless Steel
The Klein Tools Lightweight Lock back Knife is made with a 2-3/4-Inch AUS8 stainless steel blade hardened to 58-59 RC. The 4-1/4-Inch black handle offers ideal blade storage, and is made from impact-resistant nylon with a rubber insert for comfort. The blade features a reversible thumb stud for 1-handed opening, and can be locked in place or sharpened.
Also known as: 092644440038, 44003

Specifications

Length: 2 3/4 in
Type: Lockback Knife, Knife
Standards: California Proposition 65
Length: 2 3/4 in
Standards: California Proposition 65
Type: Lockback Knife, Knife

Customer Reviews

No reviews for this product
(0)