Scissors

18 Found
Klein

Free-Fall Snip

Item #: 188898
CAT #: 2100-8
UPC: 092644210082
Sign In or Register to view pricing and more.
Klein

Electrician's Scissors, 5-1/4-Inch

Item #: 103160
CAT #: 2100-5
UPC: 092644764004
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Straight Scissors

Item #: 2171339
CAT #: 48-22-4046
UPC: 045242605255
Sign In or Register to view pricing and more.
Klein

KLEIN 546C Rubber Flashing Scissor,

Item #: 2216180
CAT #: 546C
UPC: 092644761119
Sign In or Register to view pricing and more.
Klein

Free Fall Snip, Carbon Steel

Item #: 1866181
CAT #: 21010-6-SEN
UPC: 092644210112
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Offset Scissors

Item #: 2229354
CAT #: 48-22-4047
UPC: 045242605262
Sign In or Register to view pricing and more.
Klein

KLEIN 23010 Bent Trimmer, 10" (254

Item #: 554666
CAT #: 23010
UPC: 092644230103
Sign In or Register to view pricing and more.
Klein

8" Bent Trimmer

Item #: 316658
CAT #: 23008
UPC: 092644230080
Sign In or Register to view pricing and more.
Klein

High-Leverage Electrician Scissors / Snip

Item #: 524561
CAT #: 22000
UPC: 092644220005
Sign In or Register to view pricing and more.
Klein

KLE 23011 SCISSORS

Item #: 333332
CAT #: 23011
UPC: 092644230110
Sign In or Register to view pricing and more.
Klein

Single Serrated Blade Blunt Shear

Item #: 126973
CAT #: 23015
UPC: 092644230158
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Offset Scissors

Item #: 1331104
CAT #: 48-22-4040
UPC: 045242330997
Sign In or Register to view pricing and more.
Greenlee

Cutter Set,scissor (704)

Item #: 40486
CAT #: 24565
UPC: 783310245650
Sign In or Register to view pricing and more.
Klein

KLEIN 7310 Heavy Duty Bent Trimmer,

Item #: 2279588
CAT #: 7310
UPC: 092644761768
Sign In or Register to view pricing and more.
Milwaukee

13" Lightweight Tinner

Item #: 1350214
CAT #: 48-22-4006
UPC: 045242350339
Sign In or Register to view pricing and more.
Klein

KLEIN G100CS Electrician Scissor, S

Item #: 1177486
CAT #: G100CS
UPC: 092644760624
Sign In or Register to view pricing and more.
Klein

Free-Fall Snip

Free-Fall Snip, Length: 6-5/16", Capacity: 19-23 AWG Wire, Serrated Blade, Material: Stainless Steel
Item #: 188898
CAT #: 2100-8
UPC: 092644210082
Category: Scissors
Sign In or Register to view pricing and more.
Klein

Electrician's Scissors, 5-1/4-Inch

Electrician's Scissors, Length: 5-1/4", Material: Steel
Item #: 103160
CAT #: 2100-5
UPC: 092644764004
Category: Scissors
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Straight Scissors

Jobsite Straight Scissors, Bolt Lock Technology - Blades Will Not Loosen, Large Handle Loops For Use With Gloves, Ruler Markings On Blades, Designed For Right Or Left Handed Use, 9.3 Inch Length
Item #: 2171339
CAT #: 48-22-4046
UPC: 045242605255
Category: Scissors
Sign In or Register to view pricing and more.
Klein

KLEIN 546C Rubber Flashing Scissor,

KLE 546C RUBBER FLASHING SCI
Item #: 2216180
CAT #: 546C
UPC: 092644761119
Category: Scissors
Sign In or Register to view pricing and more.
Klein

Free Fall Snip, Carbon Steel

Free Fall Snip, Carbon Steel Blades, Cuts Electrical Communication 19 AWG & 23 AWG Wire, Strips 19 AWG & 23 AWG Wire, Features Scraper & File On Outside Of Both Blades
Item #: 1866181
CAT #: 21010-6-SEN
UPC: 092644210112
Category: Scissors
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Offset Scissors

Jobsite Offset Scissors, 60% Offset Design, Bolt Lock Technology - Blades Will Not Loosen, Large Handle Loops For Use With Gloves, Ruler Markings On Blades, Designed For Right Or Left Handed Use, 9.3 Inch Length
Item #: 2229354
CAT #: 48-22-4047
UPC: 045242605262
Category: Scissors
Sign In or Register to view pricing and more.
Klein

KLEIN 23010 Bent Trimmer, 10" (254

23010
Item #: 554666
CAT #: 23010
UPC: 092644230103
Category: Scissors
Sign In or Register to view pricing and more.
Klein

8" Bent Trimmer

Scissors, Bent Trimmer, Length: 8"
Item #: 316658
CAT #: 23008
UPC: 092644230080
Category: Scissors
Sign In or Register to view pricing and more.
Klein

High-Leverage Electrician Scissors / Snip

High-Leverage Snip, Cuts Cordage, Rubber, Fabric Cable & Wire
Item #: 524561
CAT #: 22000
UPC: 092644220005
Category: Scissors
Sign In or Register to view pricing and more.
Klein

KLE 23011 SCISSORS

KLE 23011 SCISSORS
Item #: 333332
CAT #: 23011
UPC: 092644230110
Category: Scissors
Sign In or Register to view pricing and more.
Klein

Single Serrated Blade Blunt Shear

Single Serrated Blade Blunt Shear, Scissors cut belting, abrasive belting, heavy fabric, leather, upholstery and heavy carpet
Item #: 126973
CAT #: 23015
UPC: 092644230158
Category: Scissors
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Offset Scissors

MIL 48-22-4040 Jobsite Offset Scissors
Item #: 1331104
CAT #: 48-22-4040
UPC: 045242330997
Category: Scissors
Sign In or Register to view pricing and more.
Greenlee

Cutter Set,scissor (704)

Gre 2-4565 Cutter Unit
Item #: 40486
CAT #: 24565
UPC: 783310245650
Category: Scissors
Sign In or Register to view pricing and more.
Klein

KLEIN 7310 Heavy Duty Bent Trimmer,

KLE 7310 HEAVY DUTY BENT TRI
Item #: 2279588
CAT #: 7310
UPC: 092644761768
Category: Scissors
Sign In or Register to view pricing and more.
Milwaukee

13" Lightweight Tinner

13" Lightweight Tinner, 40% Larger Handles, Cuts up to 24ga Cold Rolled Steel/26ga Stainless Steel, Best-in-class 3 1/2" Replaceable Blades
Item #: 1350214
CAT #: 48-22-4006
UPC: 045242350339
Category: Scissors
Sign In or Register to view pricing and more.
Klein

KLEIN G100CS Electrician Scissor, S

KLE G100CS ELECTRICIAN SCISS
Item #: 1177486
CAT #: G100CS
UPC: 092644760624
Category: Scissors
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found