Utility Knives
87 Found
Lenox
(5) Utility Knife Blades, Lenox Gold
Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Sign In or Register to view pricing and more.
Milwaukee
Folding Utility Knife
Item #: 470957
CAT #: 48-22-1901
UPC: 045242204649
Sign In or Register to view pricing and more.
Klein
Retractable Utility Knife
Item #: 512261
CAT #: 44133
UPC: 092644440410
Sign In or Register to view pricing and more.
Milwaukee
50 PC General Purpose Utility Blades w/ Dispenser
Item #: 689268
CAT #: 48-22-1950
UPC: 045242344444
Sign In or Register to view pricing and more.
Lenox
(50) Utility Knife Blades, Lenox Gold
Item #: 199465
CAT #: 20351GOLD50D
UPC: 082472203516
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Folding Utility Knife w/ Blade Storage
Item #: 1590461
CAT #: 48-22-1502
UPC: 045242534418
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ 6 in 1 Folding Utility Knife
Item #: 1716938
CAT #: 48-22-1505
UPC: 045242573912
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 11-515 General Purpose Razor Blade, Single Edge Blade, Blu
Item #: 678963
CAT #: 11-515
UPC: 076174115154
Sign In or Register to view pricing and more.
Milwaukee
5 PC General Purpose Utility Blades
Item #: 674900
CAT #: 48-22-1905
UPC: 045242268061
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 10-099 Classic 99® Utility Knife, Retractable Blade, 3 Bla
Item #: 478236
CAT #: 10-099
UPC: 076174100990
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ w/ Storage & FASTBACK™ Compact Knife Set
Item #: 1828160
CAT #: 48-22-1503
UPC: 045242534425
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Folding Utility Knife
Item #: 1632438
CAT #: 48-22-1501
UPC: 045242534401
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 11-921A 1992® General Purpose Heavy Duty Utility Knife Bla
Item #: 283022
CAT #: 11-921A
UPC: 076174119923
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Compact Folding Utility Knife
Item #: 1831499
CAT #: 48-22-1500
UPC: 045242534395
Sign In or Register to view pricing and more.
Lenox
Locking Tradesman Fixed Blade Folding Utility Knife
Item #: 2214023
CAT #: 10771FLK1G
UPC: 082472107715
Sign In or Register to view pricing and more.
Klein
Self-retracting Utility Knife
Item #: 942407
CAT #: 44136
UPC: 092644441363
Sign In or Register to view pricing and more.
Lenox
(5) Utility Knife Blades, Lenox Gold
Knife Blade; Utility; Material: High Speed Steel Edge, Bi-metal Blade; Blade Finish: Titanium Coating
Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
Folding Utility Knife
Utility Knife, Folding Blade, Length: 7-1/4", Includes: Wire Stripper, Includes: (1) Utility Blade, Press-and-Flip Operation, Fastback™
Item #: 470957
CAT #: 48-22-1901
UPC: 045242204649
Category:
Utility Knives
Sign In or Register to view pricing and more.
Klein
Retractable Utility Knife
Utility Knife, Retractable Blade, Length: 6-7/8". Includes: (6) Blades.
Item #: 512261
CAT #: 44133
UPC: 092644440410
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
50 PC General Purpose Utility Blades w/ Dispenser
50-Pack, General Purpose Utility Knife Blades with Dispenser
Item #: 689268
CAT #: 48-22-1950
UPC: 045242344444
Category:
Utility Knives
Made in USA
Sign In or Register to view pricing and more.
Lenox
(50) Utility Knife Blades, Lenox Gold
Knife Blade; Utility; Material: High Speed Steel Edge, Bi-metal Blade; Blade Finish: Titanium Coating. 50 Pack.
Item #: 199465
CAT #: 20351GOLD50D
UPC: 082472203516
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Folding Utility Knife w/ Blade Storage
Press and Flip Opening, Quick Change: Tool Free Blade Change, Metal Body
Item #: 1590461
CAT #: 48-22-1502
UPC: 045242534418
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ 6 in 1 Folding Utility Knife
FASTBACK™ 6 in 1 Folding Utility Knife, Press & Flip Opening, Features Screwdriver, Folding 1/4" Bit Holder, Reversible Phillips #2 and Slotted 1/4" Bit, Wire Stripper & Bottle Opener, Metal Body With Durable Wire Belt Clip Blade Holder
Item #: 1716938
CAT #: 48-22-1505
UPC: 045242573912
Category:
Utility Knives
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 11-515 General Purpose Razor Blade, Single Edge Blade, Blu
Stanley® 11-515 General Purpose Razor Blade, Single Edge Blade, Blunt Point/Straight Edge, 1-1/2 in L x 11/16 in W, Compatible With Stanley® 28-100 and 28-500 Scraper, 0.009 in THK, High Carbon Steel
Item #: 678963
CAT #: 11-515
UPC: 076174115154
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
5 PC General Purpose Utility Blades
5-Pack, General Purpose Utility Knife Blades
Item #: 674900
CAT #: 48-22-1905
UPC: 045242268061
Category:
Utility Knives
Made in USA
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 10-099 Classic 99® Utility Knife, Retractable Blade, 3 Bla
Stanley® 10-099 Classic 99® Utility Knife, Retractable Blade, 3 Blades Included, High Carbon Steel Blade, 6 in OAL
Item #: 478236
CAT #: 10-099
UPC: 076174100990
Category:
Utility Knives
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ w/ Storage & FASTBACK™ Compact Knife Set
Includes 48-22-1500 and 48-22-1502, Handle Features Built-In Wire Stripper (48-22-1502), Press and Flip Opening, Quick Change: Tool Free Blade Change
Item #: 1828160
CAT #: 48-22-1503
UPC: 045242534425
Category:
Utility Knives
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Folding Utility Knife
Press and Flip Opening, Quick Change: Tool Free Blade Change, Metal Body
Item #: 1632438
CAT #: 48-22-1501
UPC: 045242534401
Category:
Utility Knives
Sign In or Register to view pricing and more.
Stanley Black & Decker
Stanley® 11-921A 1992® General Purpose Heavy Duty Utility Knife Bla
Stanley® 11-921A 1992® General Purpose Heavy Duty Utility Knife Blade With Dispenser, Sharp Point/Straight Edge, 2-7/16 in L x 3/4 in W, 0.024 in THK, High Carbon Steel
Item #: 283022
CAT #: 11-921A
UPC: 076174119923
Category:
Utility Knives
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
FASTBACK™ Compact Folding Utility Knife
Press and Flip Opening, Quick Change: Tool Free Blade Change, Compact Size
Item #: 1831499
CAT #: 48-22-1500
UPC: 045242534395
Category:
Utility Knives
Sign In or Register to view pricing and more.
Lenox
Locking Tradesman Fixed Blade Folding Utility Knife
Locking Tradesman Fixed Blade Folding Utility Knife, Includes: Bottle Opener, Screwdriver, Pipe Reamer, Bi-Metal Blade, Rubber Handle
Item #: 2214023
CAT #: 10771FLK1G
UPC: 082472107715
Category:
Utility Knives
Sign In or Register to view pricing and more.
Klein
Self-retracting Utility Knife
Self-retracting Utility Knife, Overall Length: 5.75"
Item #: 942407
CAT #: 44136
UPC: 092644441363
Category:
Utility Knives
Sign In or Register to view pricing and more.