Mini Magnetic Laser Level

Item #: 90154
Cat #: L97
UPC: 783310035824
Sign In or Register to view pricing and more.
Documents & Guides
5-1/16" Mini-Magnet Laser Level, Width: 3/4", Weight: 73 oz with Batteries, Height: 1-13/16, Vials: (4) 0°, 30°, 45°, 90°

Overview

5-1/16" Mini-Magnet Laser Level, Width: 3/4", Weight: 73 oz with Batteries, Height: 1-13/16, Vials: (4) 0°, 30°, 45°, 90°
Professional grade laser level Mini-torpedo design with handy no-dog attachment for bending Three rare earth magnets provide superior holding strength Compact size with 80-plus yard range Laser is capable of working on all planes Four vial design - 0°, 90°, 45°, and 30° V-groove on bottom for mounting on curved surface Offsets and calculations permanently laser-engraved on to level Requires (2) N style batteries
Also known as: 783310035824, L97

Specifications

Width: 3/4 in
Type: Laser Level, Level
Length: 5 1/16 in
Width: 3/4 in
Length: 5 1/16 in
Type: Laser Level, Level

Customer Reviews

1 Overall
(2)
1/5
rt - caldwell id on 09/11/2018
greenlee L97 sucks!!!!!
been threw 2 of them they both quit working one i never got to use it just stopped working in the package
1/5
rt - caldwell id on 09/07/2018
greenlee L97 sucks!!!!!
this thing is worthless hardly ever used my first one and laser stopped working exchanged it and second one laser stop working in my tool box dont waist your money on this