Accu-Bend Level, 1 Vial

Item #: 1052040
Cat #: 935AB1V
UPC: 092644935060
Sign In or Register to view pricing and more.
Documents & Guides
Accu-Bend Level, Conduit Bender: 90° Bends, Capacity: 1" Conduit

Overview

Accu-Bend Level, Conduit Bender: 90° Bends, Capacity: 1" Conduit
Ensure precise 90-degree bends and eliminate dog legs with Klein's Accu-Bend 1-Vial Level. The thumb screw attaches the level to conduit to help eliminate dog legs when bending.The large high-visibility vial is easy-to-read while the high-visibility orange is easy to spot in a sea of conduit. Built-in V-Groove easily fits the contour of conduit and pipe.
Also known as: 092644935060, 935AB1V, No dog level

Specifications

Length: 1 in
Type: Level, Accu-Bend Level
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65
Type: Level, Accu-Bend Level

Customer Reviews

No reviews for this product
(0)