DEWALT BOX BEAM LEVEL - 72"

Item #: 1207258
Cat #: DWHT43172
UPC: 076174431728
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DEWALT BOX BEAM LEVEL - 72"

Overview

DEWALT BOX BEAM LEVEL - 72"
DEWALT box beam levels are built to maintain their acute accuracy under abusive work conditions. Rugged cross sections and over-mold end caps provide support, and superior shock resistance. Magnified center vials maximize vial readability.
Also known as: 076174431728, DWHT43172

Specifications

Length: 72 in
Type: Level
Length: 72 in
Type: Level

Customer Reviews

No reviews for this product
(0)