Levels

27 Found
Klein

24" Bubble Level

Item #: 1311528
CAT #: 935L
UPC: 092644692178
Sign In or Register to view pricing and more.
Klein

Electrician's Combination Square, 12-Inch

Item #: 2129307
CAT #: 935CSEL
UPC: 092644930072
Sign In or Register to view pricing and more.
Klein

Digital Angle Gauge and Level

Item #: 1569312
CAT #: 935DAG
UPC: 092644692376
Sign In or Register to view pricing and more.
Klein

Digital Level with Programmable Angles

Item #: 1802877
CAT #: 935DAGL
UPC: 092644692383
Sign In or Register to view pricing and more.
Rack-A-Tiers

Jet Level

Item #: 450541
CAT #: 45404
UPC: 625912454040
Sign In or Register to view pricing and more.
Klein

Compact Green Planer Laser Level

Item #: 2333454
CAT #: 93CPLG
UPC: 092644930133
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 42-324 180™ Heavy Duty Non-Magnetic Standard I-Beam Level,

Item #: 1058934
CAT #: 42-324
UPC: 076174423242
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® FatMax® 43-572 1-Piece Box Beam Level, 72 in L, 3 Vials, (1

Item #: 2092991
CAT #: 43-572
UPC: 076174435726
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 42-480 Pro I-Beam™ Non-Magnetic Professional I-Beam Level,

Item #: 1267328
CAT #: 42-480
UPC: 076174424805
Sign In or Register to view pricing and more.
Klein

Digital Angle Gauge with Alert

Item #: 2296867
CAT #: 935DAA
UPC: 092644860096
Sign In or Register to view pricing and more.
Stanley Black & Decker

STL STHT42505 48IN BOX LEVEL

Item #: 905482
CAT #: STHT42505
UPC:
Sign In or Register to view pricing and more.
Milwaukee

Beam Level 48 Inch

Item #: 1990925
CAT #: 500M.48
UPC: 045242531561
Sign In or Register to view pricing and more.
Madison

Tracer Tool

Item #: 664018
CAT #: MSBTRAC1
UPC:
Sign In or Register to view pricing and more.
Dewalt

DEWALT BOX BEAM LEVEL - 72"

Item #: 1207258
CAT #: DWHT43172
UPC: 076174431728
Sign In or Register to view pricing and more.
Milwaukee

Pipe Lock Level

Item #: 2133742
CAT #: 48-22-5001
UPC: 045242544288
Sign In or Register to view pricing and more.
Rack-A-Tiers

Straight Level

Item #: 1156840
CAT #: 45303
UPC: 625912453036
Sign In or Register to view pricing and more.
Klein

24" Bubble Level

Bubble Level, 3 Vial, 24-Inch
Item #: 1311528
CAT #: 935L
UPC: 092644692178
Category: Levels
Sign In or Register to view pricing and more.
Klein

Electrician's Combination Square, 12-Inch

Powerful Rare-Earth Magnets Allow for No-Hassle Quick Ruler Adjustments and Firmly Hold the Ruler to the Body, Durable and Lightweight Aluminum Body With Precision Machined 45 and 90-Degree Edges Can Set a Miter Saw or Table Saw to the Perfect Angle, Effortlessly Find Center Knockouts for EMT Using the Integrated Conduit Layout Template, Double-Sided Ruler Provides Measurements in 1/8-Inch and 1/16-Inch Increments On One Side; Electrical Panel Schedule and Conduit Layout Template On the Other Side For Versatility, Deeply Etched Markings in the 12-Inch, Rustproof, Stainless Steel Ruler Prevent the Print From Rubbing Off, Large, High Visibility Bubble Vial Window With Reinforced Housing is Easy to Read, Place EMT and Rigid Conduit or Conduit Adapters in the Body to Quickly Identify the Conduit Diameters to Easily Plan the Electrical Box Layout, Integrated Stainless Steel Scriber Marks With Pinpoint Accuracy
Item #: 2129307
CAT #: 935CSEL
UPC: 092644930072
Category: Levels
Sign In or Register to view pricing and more.
Klein

Digital Angle Gauge and Level

Digital Angle Gauge and Level, Can Measure Or Set Angles, Check Relative Angles, Or Can Be Used As A Digital Level, 0 To 90-Degree And 0 To 180-Degree Measurement Ranges, Strong Magnetic Base, Includes: Soft Carrying Case And Two AAA Batteries
Item #: 1569312
CAT #: 935DAG
UPC: 092644692376
Category: Levels
Sign In or Register to view pricing and more.
Klein

Digital Level with Programmable Angles

Digital Level with Programmable Angles, Digital Level Measures 0 To 90-Degree, 0 To 180-Degree, Or Dual Axis Bullseye Ranges, Pre-Programmed Commonly Used Target Pitches For Efficiency & Ease-Of Use: 1/8-Inch, 1/4-Inch, 3/8-Inch & 1/2-Inch Per Foot, Easily Achieve Target Angle By Setting An Audible Alarm; LCD Will Change Color As A Visual Indicator Of Reaching The Set Target Angle, Includes: Soft Carrying Case, Instruction Manual & Batteries
Item #: 1802877
CAT #: 935DAGL
UPC: 092644692383
Category: Levels
Sign In or Register to view pricing and more.
Rack-A-Tiers

Jet Level

Jet Level, Convenient and Strong Pocket Level, with 4 Precision Vials of 0, 30, 45, and 90 Degrees.
Item #: 450541
CAT #: 45404
UPC: 625912454040
Category: Levels
Sign In or Register to view pricing and more.
Klein

Compact Green Planer Laser Level

Rechargeable Self-Leveling Green Laser Level Has 3 Easy-To-Read Bright Green 360-Degree Laser Planes With A Working Range Of 100 Feet (30.5 M); Up To 2 Times Brighter Than Regular Red Beams, Compact And Lightweight Design With Lasers In 3 Planes Is Easy To Use In Tight Areas And To Store When Not In Use, High Precision Laser Project Clean Lines With Accuracy Of 3/16-Inch At 30 Feet (9.1 M); Auto Out-Of-Level Detection Flashes Lasers When No Longer Level, Tilt Mode Allows For The Laser Level To Be Turned On While The Pendulum Is Locked For Use At Different Angles, Magnetic Mounting Bracket Screws Into Integrated 1/4-Inch Tripod Mount, More Than 6-Hour Runtime Provides Lasers Power For All Day Use, Durable Overmold Design That Is Ip54 Rated Protects The Laser Level From Water And Dust
Item #: 2333454
CAT #: 93CPLG
UPC: 092644930133
Category: Levels
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 42-324 180™ Heavy Duty Non-Magnetic Standard I-Beam Level,

Stanley® 42-324 180™ Heavy Duty Non-Magnetic Standard I-Beam Level, 24 in L, 3 Vials, (1) Level, (1) Plumb, (1) 180 deg Vial Position, 0.0015 in, Aluminum
Item #: 1058934
CAT #: 42-324
UPC: 076174423242
Category: Levels
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® FatMax® 43-572 1-Piece Box Beam Level, 72 in L, 3 Vials, (1

Stanley® FatMax® 43-572 1-Piece Box Beam Level, 72 in L, 3 Vials, (1) Level, (2) Plumb Vial Position, 0.0005 in, Aluminum
Item #: 2092991
CAT #: 43-572
UPC: 076174435726
Category: Levels
Sign In or Register to view pricing and more.
Stanley Black & Decker

Stanley® 42-480 Pro I-Beam™ Non-Magnetic Professional I-Beam Level,

Stanley® 42-480 Pro I-Beam™ Non-Magnetic Professional I-Beam Level, 48 in L, 3 Vials, (1) Level/(2) Plumb Vial Position, 0.0015 in/in, Aluminum
Item #: 1267328
CAT #: 42-480
UPC: 076174424805
Category: Levels
Sign In or Register to view pricing and more.
Klein

Digital Angle Gauge with Alert

Digital Angle Gauge with Alert, This Digital Angle Gauge Can Measure Or Set Angles, Check Relative Angles With Zero Calibration Feature, Or Can Be Used As A Digital Level, LEDs Light Up Red, Orange, Or Green Based On How Close The Device's Orientation Is To The User Defined Angle, Bright Reverse Contrast Display Is Easy To See In All Lighting Conditions, Strong Magnetic Base Attaches To Conduit, Pipes, Saw Blades, Vents, Ducts, And Other Ferromagnetic Surfaces, V-Grooves Ensure A Secure Fit On The Contours Of Conduit Or Pipe, Display Auto-Rotates When Upside-Down For Easy Viewing, Water And Dust Resistant With Rating Of IP54
Item #: 2296867
CAT #: 935DAA
UPC: 092644860096
Category: Levels
Sign In or Register to view pricing and more.
Stanley Black & Decker

STL STHT42505 48IN BOX LEVEL

STL STHT42505 48IN BOX LEVEL MAGNETIC
Item #: 905482
CAT #: STHT42505
UPC:
Category: Levels
Sign In or Register to view pricing and more.
Milwaukee

Beam Level 48 Inch

Magnetic I-Beam Level 48"
Item #: 1990925
CAT #: 500M.48
UPC: 045242531561
Category: Levels
Sign In or Register to view pricing and more.
Madison

Tracer Tool

Tracer Tool, Dimensions: 2" x 3", Material: Plastic with Rubber Backing
Item #: 664018
CAT #: MSBTRAC1
UPC:
Category: Levels
Sign In or Register to view pricing and more.
Dewalt

DEWALT BOX BEAM LEVEL - 72"

DEWALT BOX BEAM LEVEL - 72"
Item #: 1207258
CAT #: DWHT43172
UPC: 076174431728
Category: Levels
Sign In or Register to view pricing and more.
Milwaukee

Pipe Lock Level

270 Degrees of Vial Visibility, Non-Removable Thumb Screw, Machined Surfaces Help Prevent Dog-Legs
Item #: 2133742
CAT #: 48-22-5001
UPC: 045242544288
Category: Levels
Sign In or Register to view pricing and more.
Rack-A-Tiers

Straight Level

RAK 45303 STRAIGHT SHOT LEVEL
Item #: 1156840
CAT #: 45303
UPC: 625912453036
Category: Levels
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found