Single Hook Tape Measure, 25'

Item #: 1065838
Cat #: 86125
UPC: 092644861253
Sign In or Register to view pricing and more.
Documents & Guides
25' Tape Measure, Single Hook, Material: Nylon-Coated Steel

Overview

25' Tape Measure, Single Hook, Material: Nylon-Coated Steel
Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged, rubberized industrial design of this non-magnetic single-hook tape offers a good grip and stands up to basic demands of the jobsite.
Also known as: 092644861253, 86125

Specifications

Length: 25 ft
Type: Power Return, Tape Measure
Standards: California Proposition 65
Length: 25 ft
Standards: California Proposition 65
Type: Power Return, Tape Measure

Customer Reviews

No reviews for this product
(0)