30' Tape Measure

Item #: 1073788
Cat #: 86230
UPC: 092644862304
Sign In or Register to view pricing and more.
Documents & Guides
30' Tape Measure, Double-Sided, Magnetic, Duel End Hook

Overview

30' Tape Measure, Double-Sided, Magnetic, Duel End Hook
Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch conduit. This large magnet profile attaches to steel and along EMT conduit. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged rubberized industrial design offers a better grip and stands up to any task the jobsite demands.
Also known as: 092644862304, 86230

Specifications

Length: 30 ft
Type: Tape Measure
Standards: California Proposition 65
Length: 30 ft
Standards: California Proposition 65
Type: Tape Measure

Customer Reviews

No reviews for this product
(0)