Levels & Measuring

283 Found
Klein

Tape Measure, 25' Magnetic Double Hook

Item #: 1540647
CAT #: 9225
UPC: 092644692697
Sign In or Register to view pricing and more.
Klein

Electrician's Level, Aluminum, 8" Long

Item #: 1052063
CAT #: 935RB
UPC: 092644935022
Sign In or Register to view pricing and more.
Klein

Electrician's Level

Item #: 1075738
CAT #: 935AB4V
UPC: 092644935077
Sign In or Register to view pricing and more.
Klein

Tape Measure, 30' Magnetic Double Hook

Item #: 1565265
CAT #: 9230
UPC: 092644692727
Sign In or Register to view pricing and more.
Klein

9" Torpedo Level, Aluminum

Item #: 1066285
CAT #: 935R
UPC: 092644935015
Sign In or Register to view pricing and more.
Klein

Lighted Electrician's Level

Item #: 1059845
CAT #: 935RBLT
UPC: 092644935039
Sign In or Register to view pricing and more.
Rack-A-Tiers

Studball

Item #: 669692
CAT #: 52300
UPC: 625912523005
Sign In or Register to view pricing and more.
Milwaukee

25 Ft Wide Blade Magnetic Tape Measure

Item #: 1698864
CAT #: 48-22-0225M
UPC: 045242548057
Sign In or Register to view pricing and more.
Klein

Laser Level, Plumb Spot, Self-Leveling

Item #: 1158711
CAT #: 93LCLS
UPC: 092644930027
Sign In or Register to view pricing and more.
Milwaukee

25ft Compact Wide Blade Magnetic Tape Measure

Item #: 1646858
CAT #: 48-22-0325
UPC: 045242560325
Sign In or Register to view pricing and more.
Klein

24" Bubble Level

Item #: 1311528
CAT #: 935L
UPC: 092644692178
Sign In or Register to view pricing and more.
Klein

Accu-Bend Level, 1 Vial

Item #: 1052040
CAT #: 935AB1V
UPC: 092644935060
Sign In or Register to view pricing and more.
Klein

Tape Measure, 16' Magnetic Double Hook

Item #: 1565264
CAT #: 9216
UPC: 092644692666
Sign In or Register to view pricing and more.
Klein

Tape Measure, 25-Foot, Single-Hook

Item #: 1540653
CAT #: 9125
UPC: 092644692673
Sign In or Register to view pricing and more.
Klein

Laser Level, Self-Leveling Green Cross-Line/Red Plumb Spot

Item #: 1690384
CAT #: 93LCLG
UPC: 092644930041
Sign In or Register to view pricing and more.
Greenlee

Mini Magnetic Bubble Level

Item #: 55723
CAT #: L77
UPC: 783310116172
Sign In or Register to view pricing and more.
Klein

Tape Measure, 25' Magnetic Double Hook

Tape Measure, 25' Magnetic Double Hook
Item #: 1540647
CAT #: 9225
UPC: 092644692697
Sign In or Register to view pricing and more.
Klein

Electrician's Level, Aluminum, 8" Long

8" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
Item #: 1052063
CAT #: 935RB
UPC: 092644935022
Sign In or Register to view pricing and more.
Klein

Electrician's Level

6.25" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
Item #: 1075738
CAT #: 935AB4V
UPC: 092644935077
Sign In or Register to view pricing and more.
Klein

Tape Measure, 30' Magnetic Double Hook

Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Item #: 1565265
CAT #: 9230
UPC: 092644692727
Sign In or Register to view pricing and more.
Klein

9" Torpedo Level, Aluminum

9" Torpedo Level Rare Earth Magnet, V-Grooved Edge, Vials: (3), Material: Aluminum
Item #: 1066285
CAT #: 935R
UPC: 092644935015
Sign In or Register to view pricing and more.
Klein

Lighted Electrician's Level

9" Lighted Level, Magnetic, V-Grooved Edge, Vials: (3), Material: Aluminum, Batteries: 2 AAA
Item #: 1059845
CAT #: 935RBLT
UPC: 092644935039
Sign In or Register to view pricing and more.
Rack-A-Tiers

Studball

Magnetic metal stud finder.
Item #: 669692
CAT #: 52300
UPC: 625912523005
Category: Stud Finders
Sign In or Register to view pricing and more.
Milwaukee

25 Ft Wide Blade Magnetic Tape Measure

25 Ft Wide Blade Magnetic Tape Measure, Up to 17' of Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
Item #: 1698864
CAT #: 48-22-0225M
UPC: 045242548057
Sign In or Register to view pricing and more.
Klein

Laser Level, Plumb Spot, Self-Leveling

Laser Level with Plumb Spot, Self-Leveling, Overall Length: 2-5/8 Inch, Overall Width: 5-1/4 Inch
Item #: 1158711
CAT #: 93LCLS
UPC: 092644930027
Category: Laser Levels
Sign In or Register to view pricing and more.
Milwaukee

25ft Compact Wide Blade Magnetic Tape Measure

25ft Compact Wide Blade Magnetic Tape Measure, Magnet holds to EMT & Steel Studs, 2-Sided Printing, Lanyard-Ready for Quick and Easy Tethering
Item #: 1646858
CAT #: 48-22-0325
UPC: 045242560325
Sign In or Register to view pricing and more.
Klein

24" Bubble Level

Bubble Level, 3 Vial, 24-Inch
Item #: 1311528
CAT #: 935L
UPC: 092644692178
Category: Levels
Sign In or Register to view pricing and more.
Klein

Accu-Bend Level, 1 Vial

Accu-Bend Level, Conduit Bender: 90° Bends, Capacity: 1" Conduit
Item #: 1052040
CAT #: 935AB1V
UPC: 092644935060
Sign In or Register to view pricing and more.
Klein

Tape Measure, 16' Magnetic Double Hook

Tape Measure, 16' Magnetic Double Hook
Item #: 1565264
CAT #: 9216
UPC: 092644692666
Sign In or Register to view pricing and more.
Klein

Tape Measure, 25-Foot, Single-Hook

Tape Measure, 25-Foot, Single-Hook, 13-Foot Standout, Impact Resistant Housing, Retraction Brake & Integrated Tether Hole
Item #: 1540653
CAT #: 9125
UPC: 092644692673
Sign In or Register to view pricing and more.
Klein

Laser Level, Self-Leveling Green Cross-Line/Red Plumb Spot

Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot, Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal & Vertical Laser Lines & Red Plumb Spot Lasers, Projects Horizontal And Vertical Lines Independently Or Together To Address Various Alignment Tasks, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch & 5/8-Inch Tripod Mounting Threads, Magnetic Bracket Facilitates Attachment To Ferromagnetic Objects Such As Steel Studs, Doors, Beams Or Electrical Panels, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Low battery Indicator And Easily Accessible Battery Compartment, Rugged Body Provides IP54 Water & Dust Resistance, Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp & (3) AA 1.5V Alkaline Batteries
Item #: 1690384
CAT #: 93LCLG
UPC: 092644930041
Category: Laser Levels
Sign In or Register to view pricing and more.
Greenlee

Mini Magnetic Bubble Level

5-1/2" Mini Magnetic Bubble Level, Width: 3/4", Height: 1-1/2", "no-dog" Bending Attachment, Vials: (4) 0°, 30°, 45°, 90°
Item #: 55723
CAT #: L77
UPC: 783310116172
Sign In or Register to view pricing and more.
Page 1 of 18
283 Items found