1/4'' Heavy-Duty Nut Driver

Item #: 968016
Cat #: 635-1/4
UPC: 092644322617
Sign In or Register to view pricing and more.
Nut Driving on Unlimited Bolt Lengths, Hex Size: 1/4'' (6.35 mm), Shank Material: Steel, Tip Type: Magnetic, Color Code: Red, Overall Length: 9" (228.6 mm)

Overview

Nut Driving on Unlimited Bolt Lengths, Hex Size: 1/4'' (6.35 mm), Shank Material: Steel, Tip Type: Magnetic, Color Code: Red, Overall Length: 9" (228.6 mm)
Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.
Also known as: 092644322617, 635-1/4

Specifications

Color: Red
Type: Nut Driver, Heavy Duty
Diameter: 1/4 in
Standards: California Proposition 65
Color: Red
Diameter: 1/4 in
Type: Nut Driver, Heavy Duty
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)